Apply to be a TradeMaster!
Main product image of 4-Wire Adjustable Zone Valve Actuator w/ End Switch (24V, Normally Closed), QHADJACTS
Magnifying glass
Hover image to zoom

4-Wire Adjustable Zone Valve Actuator w/ End Switch (24V, Normally Closed), QHADJACTS

Brand:
Zurn
SKU:
QHADJACTS
Rating:
(0)
Q&A:
(0)
4-Wire Adjustable Zone Valve Actuator w/ End Switch (24V, Normally Closed), QHADJACTS
Magnifying glass
Hover image to zoom
$52.29 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24 VAC
Product Highlight: Position
Normally Closed

Description

–

Adjustable zone valve actuator with end switch is 4 wire, 24 volts and normally closed. Included accessories and closed position adjustability enable the actuator to be mounted on all Zurn PEX radiant heat manifolds, zone valves and diverter valves. Includes a manual override position that allows flow through the zone valve or manifold loop without powering the actuator to assist in purging air and troubleshooting.

Features:

  • Easily adjustable closed position allows actuator to be installed on all Zurn PEX radiant heating manifolds as well as Zurn QHSZV series zone valves and QHDV5 diverter
  • Includes a manual override position that allows flow through the zone valve or manifold loop without powering the actuator to assist in purging air and troubleshooting
  • Actuator is 4 wire, 24 volts and normally closed
  • Can be mounted in any position for convenient installation
  • Includes a normally open end switch with contact capacity of 5A/125vac
  • Comes standard with a 39" long 4 wire cable

Specs

–
Voltage:

24 VAC

Position:

Normally Closed