Apply to be a TradeMaster!
Main product image of 669550809 - 4" Bonded Neoprene Gasket Kit
Magnifying glass
Hover image to zoom

669550809 - 4" Bonded Neoprene Gasket Kit

Brand:
Zurn
SKU:
Z1200-NEOSEAL-GSKT-4
Rating:
(2)
Q&A:
(0)
669550809 - 4" Bonded Neoprene Gasket Kit
Magnifying glass
Hover image to zoom
$76.99 each
In Stock
In Stock
Get 56 Tomorrow, Sep 22
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Neoprene
Product Highlight: Width (Inches)
5-1/4" Width

Description

Save time by installing this neoprene 4 in. wall outlet wall gasket for wall hung toilets. This kit includes the gasket, adhesives and installation instructions so you can do the job right. This Zurn gasket assures a Dry connection for off-the-floor Toilets.
  • Neo-seal closet gasket kit including neo-seal gasket, adhesives and instructions
  • Gasket material is closed-cell
  • Neoprene with resistance to water, petroleum products, chemical and similar substances and excellent resiliency to rotting
  • Black finish

Specs

Application:

Accessory

Plumbing

Product Type:

Gasket Kit

Material:

Neoprene

Width (Inches):

5-1/4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Johni-Ring Wax Toilet Gasket - For Urinals (for 2" Waste Lines)
SKU: 90260
Hercules

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Buy gaskets all the time

Use gasket to seal waste line to wall-hung toilet. Always double gaskets for install to ensure no leaks...no call backs.
Commercial Plumber
Denver, CO
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Great customer service!
CC
Pittsburgh PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy