Apply to be a TradeMaster!
Main product image of Elongated Chair Height Toilet Bowl Only - Less Seat
Magnifying glass
Hover image to zoom

Elongated Chair Height Toilet Bowl Only - Less Seat

Brand:
Zurn
SKU:
Z5560-BWL
Rating:
(0)
Q&A:
(0)
Elongated Chair Height Toilet Bowl Only - Less Seat
Magnifying glass
Hover image to zoom
$301.80 each
In Stock
In Stock
Get 1 Tomorrow, Sep 16
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
White
Product Highlight: Material
Vitreous China
Product Highlight: Mount
Floor
Product Highlight: Shape
Elongated

Description

  • Siphon-jet design increases flushing power
  • 2-1/8" trapway improves flush performance
  • Durable vitreous China resists stains and scratches
  • Elongated toilet rim for user comfort and a touch of style
  • ADA-compliant toilet height
  • 3-year limited warranty
  • Overall Height: 17" (bottom of the base to the highest point of the toilet)
  • Overall Depth: 31" (furthest point back to front of toilet)
  • Overall Width: 15" (furthest point left to furthest point right)
  • Bowl Height: 17" (floor to the top of the bowl)
  • Trapway (Discharge Passageway) Size: 2-1/8"

Specs

Color:

White

Material:

Vitreous China

Mount:

Floor

Spud Placement:

Top

Product Type:

Toilet Bowl

Shape:

Elongated

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy