Apply to be a TradeMaster!
Main product image of 1.5 GPM AquaSense "A" Battery Powered Lavatory Faucet (Lead Free), Z6913-XL
Magnifying glass
Hover image to zoom

1.5 GPM AquaSense "A" Battery Powered Lavatory Faucet (Lead Free), Z6913-XL

Brand:
Zurn
SKU:
Z6913-XL
Rating:
(1)
Q&A:
(0)
1.5 GPM AquaSense "A" Battery Powered Lavatory Faucet (Lead Free), Z6913-XL
Magnifying glass
Hover image to zoom
$447.99 each
In Stock
In Stock
Get 11 Tue, Oct 13
Order by today, receive Tuesday

MANUALS (5)

Install Instructions


Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
Brass
Product Highlight: Color
Chrome

Description

–
1.5 GPM AquaSense "A" Battery Powered Lavatory Faucet (Lead Free)

ADA compliant, battery powered, chrome plated sensor faucet for retrofit and new construction.

Features:
  • Flow Rate: 1.5 GPM
  • Occupant Detection: Infrared convergence-type proximity sensor with 30 Second Time Out feature
  • Spout Module: Chrome Plated Cast Brass
  • Comes with:
    • In-line Filter
    • 4 "AA" Batteries
    • Inlet for a 1/2" [13] Ball Riser
    • Single Supply Hose
    • Water-efficient and vandal-proof 1.5 gpm aerator with 30-second timeout feature saves water and money
    • Vandal-resistant flow control options include: 1.5 and 1.0 gpm aerated, 0.5 and 0.35
    • gpm non-aerated, and 1.5 and 1.0 gpm laminar flow
    • Battery-powered faucet uses 4 standard AA batteries - hardwired, plug-in, or our EcoVantage® Hydroelectric Generator power options are available for continued operation in high-usage environments
    • Convergence-type proximity sensor precisely detects users reducing water waste
    • Lead-free cast brass appliance with a chrome-plated finish provides durability while complying with the Safe Water Drinking Act
    • ADA compliant
    • Limited 3-year warranty

Specs

–
Features:

Standard

Finish:

Chrome

Product Type:

Faucet

Material:

Brass

Color:

Chrome

Type:

Sensor

Flow Rate (GPM):

1.5

Time Out:

30 Second

Sensor Type:

Infrared

Power Supply:

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Exactly what I needed

As always SH has what I need and to have it the next day is awesome
JD
Md
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy