Shop Resideo Sale
Main product image of 1.5 GPM AquaSense "A" Battery Lav Faucet w/ Cover Plate, 8" Centers, and Temperature Mixing Valve (Lead Free), Z6913-XL-CP8-MV
Magnifying glass
Hover image to zoom

1.5 GPM AquaSense "A" Battery Lav Faucet w/ Cover Plate, 8" Centers, and Temperature Mixing Valve (Lead Free), Z6913-XL-CP8-MV

Brand:
Zurn
SKU:
Z6913-XL-CP8-MV
Rating:
(0)
Q&A:
(0)
1.5 GPM AquaSense "A" Battery Lav Faucet w/ Cover Plate, 8" Centers, and Temperature Mixing Valve (Lead Free), Z6913-XL-CP8-MV
Magnifying glass
Hover image to zoom
$589.99 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
None (Sensor)
Product Highlight: Finish
Chrome
Product Highlight: Warranty
3 Year Limited Warranty
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Material
Brass

Description

–
1.5 GPM AquaSense "A" Battery Lav Faucet w/ Cover Plate, 8" Centers, and Temperature Mixing Valve (Lead Free)

ADA compliant, battery powered, chrome plated sensor faucet for retrofit and new construction.

Features:
  • Flow Rate: 1.5 GPM
  • Occupant Detection: Infrared convergence-type proximity sensor with 30 Second Time Out feature
  • Spout Module: Chrome Plated Cast Brass
  • Comes with:
    • In-line Filter
    • 4 "AA" Batteries
    • Inlet for a 1/2" [13] Ball Riser
    • Single Supply Hose
    • Heavy-duty cast brass body
    • Battery, plug-in or hardwired
    • Water conserving options available with LEED flow rates of 0.5 gpm/0.35 gpm
    • Lead Free
    • 3-year warranty

Specs

–
Installation Type:

Deck Mount

Approvals:

Lead Free

CEC

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

Features:

Mixing Valve & Cover Plate

Cover Plate

Type:

Sensor (Touchless)

Drain Type:

No Drain

Series:

AquaSense

Finish Family:

Chrome

ADA:

Yes

Application:

Commercial

Handle Style:

None (Sensor)

Finish:

Chrome

Number of Handles:

0

Warranty:

3 Year Limited

Connection Size:

1/2"

Product Type:

Bathroom Faucet

Material:

Brass

Flow Rate (GPM):

1.5

Time Out:

30 Second

Sensor Type:

Infrared

Power Supply:

Battery

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy