Apply to be a TradeMaster!
Main product image of 1.5 GPM AquaSense "A" Plug-In Powered Lavatory Faucet (Lead Free), Z6913-XL-ACA
Magnifying glass
Hover image to zoom

1.5 GPM AquaSense "A" Plug-In Powered Lavatory Faucet (Lead Free), Z6913-XL-ACA

Brand:
Zurn
SKU:
Z6913-XL-ACA
Rating:
(0)
Q&A:
(0)
1.5 GPM AquaSense "A" Plug-In Powered Lavatory Faucet (Lead Free), Z6913-XL-ACA
Magnifying glass
Hover image to zoom
$528.75 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
Brass

Description

–
1.5 GPM AquaSense "A" Plug-In Powered Lavatory Faucet (Lead Free)

ADA compliant, plug-in powered, chrome plated sensor faucet for retrofit and new construction.

Features:
  • Flow Rate: 1.5 GPM
  • Occupant Detection: Infrared convergence-type proximity sensor with 30 Second Time Out feature
  • Spout Module: Chrome Plated Cast Brass
  • Comes with:
    • In-line Filter
    • 4 "AA" Batteries
    • Inlet for a 1/2" [13] Ball Riser
    • Single Supply Hose

Specs

–
Finish:

Chrome

Features:

Plug-In Power

Product Type:

Faucet

Material:

Brass

Type:

Sensor

Flow Rate (GPM):

1.5

Time Out:

30 Second

Sensor Type:

Infrared

Power Supply:

Plug-In

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy