Shop Resideo Sale
Main product image of 1.5 GPM AquaSense "A" Battery Powered Lavatory Faucet (Lead Free), Z6915-XL
Magnifying glass
Hover image to zoom

1.5 GPM AquaSense "A" Battery Powered Lavatory Faucet (Lead Free), Z6915-XL

Brand:
Zurn
SKU:
Z6915-XL
Rating:
(0)
Q&A:
(0)
1.5 GPM AquaSense "A" Battery Powered Lavatory Faucet (Lead Free), Z6915-XL
Magnifying glass
Hover image to zoom
$447.99 each
In Stock
In Stock
Get 15 Tue, Nov 17
Order by today, receive Tuesday


Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
3 Year Limited Warranty
Product Highlight: Connection Type
Ball Riser Connection
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Handle Style
None (Sensor)
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Chrome

Description

–
1.5 GPM AquaSense "A" Battery Powered Lavatory Faucet (Lead Free)

ADA compliant, chrome plated sensor faucet for retrofit and new construction.

Features:
  • Integral 4 deck-mount body has a sleek and clean appearance
  • Water-efficient and vandal-proof 1.5 gpm aerator with 30-second timeout feature saves water and money
  • Vandal-resistant flow control options include: 1.5 and 1.0 gpm aerated, 0.5 and 0.35 gpm non-aerated, and 1.5 and 1.0 gpm laminar flow
  • Battery-powered faucet uses 4 standard AA batteries - hardwired, plug-in, or our EcoVantage
  • Hydroelectric Generator power options are available for continued operation in high-usage environments
  • Convergence-type proximity sensor precisely detects users reducing water waste
  • Lead-free cast brass appliance with a chrome-plated finish provides durability while complying with the
  • Safe Water Drinking Act
  • ADA compliant
  • Limited 3-year warranty


Specs

–
Warranty:

3 Year Limited

Finish Family:

Chrome

Application:

Commercial

Connection Type:

Ball Riser

Type:

Sensor (Touchless)

Connection Size:

1/2"

Number of Handles:

0

Faucet Configuration:

Centerset

Valve Type:

Solenoid

Features:

Standard

Approvals:

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

WaterSense

CEC

Lead Free

Series:

AquaSense

ADA:

Yes

Handle Style:

None (Sensor)

Product Type:

Bathroom Faucet

Installation Type:

Deck Mount

Finish:

Chrome

Material:

Brass

Flow Rate (GPM):

1.5

Time Out:

30 Second

Sensor Type:

Infrared

Power Supply:

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy