Apply to be a TradeMaster!
Main product image of 1.5 GPM AquaSense Bat Pwr Lav Sgl Faucet w/ Therm. Mix Valve/Connector Wire for Plug-In Converter (Lead Free), Z6915-XL-CWB-TMV-1
Magnifying glass
Hover image to zoom

1.5 GPM AquaSense Bat Pwr Lav Sgl Faucet w/ Therm. Mix Valve/Connector Wire for Plug-In Converter (Lead Free), Z6915-XL-CWB-TMV-1

Brand:
Zurn
SKU:
Z6915-XL-CWB-TMV-1
Rating:
(0)
Q&A:
(0)
1.5 GPM AquaSense Bat Pwr Lav Sgl Faucet w/ Therm. Mix Valve/Connector Wire for Plug-In Converter (Lead Free), Z6915-XL-CWB-TMV-1
Magnifying glass
Hover image to zoom
$623.51 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Features: 
Thermostatic Mixing Valve
Connector WireMixing Valve & Supply HoseStandardTemperature Mixing ValveThermostatic Mixing Valve
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
Brass

Description

–
1.5 GPM AquaSense Bat Pwr Lav Sgl Faucet w/ Therm. Mix Valve/Connector Wire for Plug-In Converter (Lead Free)

Sensor faucet Z6915-XL has Infrared convergence-type proximity sensor which comes with a 30 second time out feature. This Touchless Faucet is ideal for high-use applications where durability and hands-free operation are necessary. Available in multiple flow rates and power configurations.

Features:
  • Infrared proximity sensor
  • Heavy-duty cast brass body
  • Battery, plug-in, hardwired, or Hydro Generator
  • 3-year warranty

Specs

–
Finish:

Chrome

Product Type:

Faucet

Material:

Brass

Type:

Sensor

Flow Rate (GPM):

1.5

Time Out:

30 Second

Sensor Type:

Infrared

Power Supply:

Battery

Features:

Thermostatic Mixing Valve

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy