The Day Savers – A National Tradesmen Day Contest
Main product image of 1.5 GPM AquaSense "A" Battery Powered Lavatory Faucet with Hardwire Connector (Lead Free), Z6915-XL-CWB
Magnifying glass
Hover image to zoom

1.5 GPM AquaSense "A" Battery Powered Lavatory Faucet with Hardwire Connector (Lead Free), Z6915-XL-CWB

Brand:
Zurn
SKU:
Z6915-XL-CWB
Rating:
(0)
Q&A:
(0)
1.5 GPM AquaSense "A" Battery Powered Lavatory Faucet with Hardwire Connector (Lead Free), Z6915-XL-CWB
Magnifying glass
Hover image to zoom
$454.99 each
Backorder
Backorder
Get it Thu, Sep 24 - Thu, Oct 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Chrome Plated
Product Highlight: Material
Brass

Description

1.5 GPM AquaSense "A" Battery Powered Lavatory Faucet with Connector Wire for Hardwire (Lead Free)

ADA compliant, chrome plated sensor faucet for retrofit and new construction.

Features:
  • Flow Rate: 1.5 GPM Vandal Resistant Aerator
  • Occupant Detection: Infrared convergence-type proximity sensor with 30 Second Time Out feature
  • Spout Module: Chrome Plated Cast Brass
  • Comes with:
    • In-line Filter
    • 4 "AA" Batteries
    • Inlet for a 1/2" [13] Ball Riser
Note: Image may not be actual representation of item.

Specs

Product Type:

Faucet

Finish:

Chrome Plated

Material:

Brass

Type:

Sensor

Flow Rate (GPM):

1.5

Time Out:

30 Second

Sensor Type:

Infrared

Power Supply:

Battery

Features:

Connector Wire

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy