Apply to be a TradeMaster!
Main product image of ZTR Top-Mounted, Battery Powered Sensor Flush Valve for Water Closets (1.6 GPF)
Magnifying glass
Hover image to zoom

ZTR Top-Mounted, Battery Powered Sensor Flush Valve for Water Closets (1.6 GPF)

Brand:
Zurn
SKU:
ZTR6200-WS1
Rating:
(0)
Q&A:
(0)
ZTR Top-Mounted, Battery Powered Sensor Flush Valve for Water Closets (1.6 GPF)
Magnifying glass
Hover image to zoom
$650.99 each
In Stock
In Stock
Get 34 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Power Method
Battery
Product Highlight: Mount
Top

Description

–
Note: This product is restricted in some states and local plumbing codes due to water conservation regulations regarding maximum flow rate. Please check your local code before buying this item.

ZTR Sensor Flush Valve Suite for water closets and urinals is performance engineered with sensor activation and piston operation technology. The ZTR is equipped with state-of-the art chloramine resistant internal seals which reduce maintenance costs and add to the longevity of the valve. When matched with Zurn fixtures, the ZTR paired performance delivers a repeatable flushing system with unsurpassed water savings.

Features:
  • Sensor flush valve with smart sensor technology
  • Solenoid activated
  • Piston operated
  • Adjustable sensor range
  • Clog-resistant, filtered bypass piston kit
  • All metal chrome-plated housing
  • Dezincification-resistant brass alloy
  • Chloramine-resistant internal seals
  • Mechanical override button
  • Battery-powered, 4 AA's, with 3-year battery life, standard
  • 3-year warranty
Performance
  • The most reliable and dependable sensor
  • ZTR's piston performance produces precise and consistent gallons per flush
  • Operating pressure ranges from 25-80 psi
  • When matched with Zurn fixtures, ZTR offers a flushing system with repeatable evacuation and paired performance

Specs

–
Finish:

Chrome

Product Type:

Flush Valve

Type:

Water Closet

Power Method:

Battery

Gallons Per Flush:

1.6

Mount:

Top

Battery Life:

3 Years

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Finish
Product Type
Type
Power Method
Gallons Per Flush
CURRENT ITEM
Product Image of ZTR Top-Mounted, Battery Powered Sensor Flush Valve for Water Closets (1.6 GPF)
ZTR Top-Mounted, Battery Powered Sensor Flush Valve for Water Closets (1.6 GPF)
SKU: ZTR6200-WS1
Chrome
Flush Valve
Water Closet
Battery
1.6
Chrome
Flush Valve
Water Closet
Battery
1.1
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy