Shop Resideo Sale
Main product image of GAC & KDF Carbon Filter Replacement Cartridge for Undersink Filtration, 10" x 4.5"
Magnifying glass
Hover image to zoom

GAC & KDF Carbon Filter Replacement Cartridge for Undersink Filtration, 10" x 4.5"

Brand:
iSpring
SKU:
FG15B-KS
Rating:
(4)
Q&A:
(2)
GAC & KDF Carbon Filter Replacement Cartridge for Undersink Filtration, 10" x 4.5"
Magnifying glass
Hover image to zoom
$46.54 each
In Stock
In Stock
Get 1 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height
10"
Product Highlight: Used With
WGB21BM, 14FHK-GB-1010, 14FHK-GC-1010, WGB21B

Description

–
GAC & KDF Carbon Filter Replacement Cartridge for Undersink Filtration, 10" x 4.5"

FG15B-KS 10” x 4.5” compound filter is designed to remove chlorine, lead, iron, mercury, hydrogen sulfide, THMs, chloride, chloramines, herbicides, nitrate, odors, and other contaminants. Teaming up with carbon filters like iSpring FC15B, this filter removes the unpleasant taste or odor left in chlorinated water. They also tackle problems like turbidity, cloudiness, colors, bad taste, and odors like hydrogen sulfide that smells like rotten eggs.

Official 1st stage replacement filter cartridge for iSpring direct connect Point-of-Use(POU) undersink water filtration system US21B. Fits standard 10" undercounter or whole house water filtration systems. Individually sealed for freshness.

Based on the contaminant levels in source water and your water use, we suggest that you change your filters every 8-12 months for ideal filtration performance. Hassle-free filter cartridge replacement is a breeze!

Please be noted that the system for which this filter works is NOT designed to reduce Total Dissolved Solids(TDS) removal and instead keeps minerals in your water. If you are interested in a filter that significantly reduces TDS, please consider our iSpring Reverse Osmosis (RO) systems RCC7 series or tankless RO500.

This cartridge is compatible with the following filter housings:

Specs

–
Product Type:

Replacement Filter

Height:

10"

Reduction Claim:

Chloramines

Chlorine

Used With:

WGB21BM

14FHK-GB-1010

14FHK-GC-1010

WGB21B
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
You May Also Need

Big Blue Sediment Replacement Filter 4.5" x 10" for WGB21B Whole House Water Filter
SKU: FP15B
iSpring

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I will buy the product again

I'm very pleased with the filters, the water quality has definitely improved since installing the filters
Specialist
Kansas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great response, great service, fast processing; will be back

water filters
"F"
northern Vermont
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works great

my water is now free of its contaminant
Dr.
VT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy again.

Good product; quick reponse; fast delivery.
rich
oregon
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Can I use this filter for my whole house ispring WGB21B heavy duty water filtration system as my face is still breaking out from my shower water with a new hand held shower with this system in place?

Asked by Susan 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Susan, thanks for writing in. Yes, this is the GAC & KDF Carbon Filter Replacement Cartridge for the iSpring WGB21B system.

Was this review helpful to you?

Q: What is the nominal micron rating of this filter?

Asked by Vinny 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Vinny! The micron rating for this filter is 5 microns.

Was this review helpful to you?