| Product Type: | Filtration System |
|---|---|
| Filter Type: | Carbon Block |
| Type: | Sediment Reduction |
| Micron Rating: | 5 |
| Stages: | 2 |
| Finish: | Brushed Nickel |
| Outlet Type: | NPT |
| Flow Rate (GPM): | 15 |
| Inlet Type: | NPT |
| Reduction Claim: | Chlorine Taste & Odor (CTO) Sediment Herbicides Pesticides Rust |
| Warranty: | 1 Year |
| Size: | 10" |
| Used With: | FM15B FC15B FP15B FG15B-KS |