Shop Resideo Sale
Main product image of 50 Micron Reusable Spin Down Sediment Water Filter, 1" MNPT, 3/4" FNPT (20 GPM)
Magnifying glass
Hover image to zoom

50 Micron Reusable Spin Down Sediment Water Filter, 1" MNPT, 3/4" FNPT (20 GPM)

Brand:
iSpring
SKU:
WSP50
Rating:
(3)
Q&A:
(0)
50 Micron Reusable Spin Down Sediment Water Filter, 1" MNPT, 3/4" FNPT (20 GPM)
Magnifying glass
Hover image to zoom
$59.99 each
In Stock
In Stock
Get 13 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
NPT
Product Highlight: Outlet Type
NPT
Product Highlight: Outlet Size
3/4"
Product Highlight: Inlet Size
1"
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Temperature Range (F)
40°F to 100°F

Description

–
Overview
The iSpring whole house spin down sediment water filter is designed to remove course sediment larger than 50 micron from your water supply. Because this whole house water filter has a stainless steel filter screen, your water filtration can be flushed through the bottom of the filter, making the system easy to maintain and less likely to clog. This allows the stainless steel filter cartridge to be used over and over again without needing to be replaced. The 1 inch outlet MNPT fitting provides a maximum 20 gpm flow rate, and the WSP-50 also features 3/4" NPT threads on the inlet and outlet. The housing is manufactured with FDA approved grade materials.
Product Features
  • Our Whole House Sediment Water Filter makes an ideal frontier water filter for protecting whole house plumbing systems from sediment, rust, dirt, sand, and large particles
  • This spin down sediment water filtration system is rated at 50 Microns
  • The whole house pre-filter system is an ideal first layer of filtration before a larger water filtration system
  • Flushable and reusable, the inline sediment water filters take the considerable workload off finer filters that follow behind it; help create a multi-layer gradient water filtration system for better filtration results and longer filter life
  • See through housing of the spin down filter offers easy visual monitoring; lead-free brass body with 1-year warranty
  • The whole house sediment filters have double threads on both ends: 1 inch MNPT and 3/4 inch FNPT, flush out valve has garden hose barb fitting.
Product Specifications
  • Mesh pore rating: 50 micron
  • Dry weight: 1 lb
  • Dimensions: 3.5" width x 9" height
  • Suitable temperature range: 40 - 100 °F
  • Suitable pressure range: 20 - 90 psi
  • Size:50 Micron


Replacement Filter Cartridge Options:

Specs

–
Filter Type:

Carbon Block

Product Type:

Filtration System

Type:

Sediment Reduction

Micron Rating:

50

Flow Rate (GPM):

20

Inlet Type:

NPT

Outlet Type:

NPT

Outlet Size:

3/4"

Inlet Size:

1"

Warranty:

1 Year

Pressure Range:

20 to 90 psi

Temperature Range (F):

40°F to 100°F

Material:

Brass

Used With:

FWSP50

You May Also Need

2 Stage Iron and Manganese Reducing Whole House Water Filter System w/ 10" x 4.5" Filters, 1" Ports
SKU: WGB21BM
iSpring

Product Reviews

3.33 out of 3 reviews
67% would recommend this product
3.33
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
33%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Looks feels cheap, purchased in a pinch. Works as it should.

Purchased in a pinch because I needed it immediately. It functions as intended, but the overall construction and materials feel cheap compared with other professional-grade products I use. It gets the job done, but I expected better quality for the price.
Joshua Nelson
Ma
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good solution

Needed a fix for sand in the well water. I set this in as the primary filter followed by a 5 micron filter. So far, a good solution.
DSM
NE Indiana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

worked great

We have sand in our well water that clogs up sink and shower screens. This catches it and keeps it out of our pipes. Plus has a drain to flush the sand from this filter.
mudjack
newalla oklahoma
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy