Apply to be a TradeMaster!
Main product image of 1/2" FIP x Hose Nickel Plated Brass Sillcock (Lead Free)
Magnifying glass
Hover image to zoom

1/2" FIP x Hose Nickel Plated Brass Sillcock (Lead Free)

Brand:
Webstone
SKU:
30202W
Rating:
(23)
Q&A:
(2)
1/2" FIP x Hose Nickel Plated Brass Sillcock (Lead Free)
Magnifying glass
Hover image to zoom
$19.23 each
BOX UP & SAVE 7%
$213.60 box of 12
$17.80 each
In Stock
In Stock
Get 63 Tomorrow, Nov 4
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Inlet Type
FNPT
Product Highlight: Lead Free
Yes
Product Highlight: Material
Brass
Product Highlight: Outlet Size
3/4"
Product Highlight: Outlet Type
Garden Hose Thread

Description

–
Webstone 30202W 1/2" FIP x Hose Nickel Plated Brass Sillcock (Lead Free)
A lead-free, brass sillcock (hose bibb) with a 1/2" female pipe inlet and a 3/4" garden-hose outlet, used to provide a hose connection and quarter-turn shutoff at the installation point.

Key Features:
  • 1/2" size with female pipe inlet threads (FNPT/FIP)
  • 3/4" Garden Hose Thread outlet
  • Material: Brass with nickel-plated finish
  • Lead Free: Yes
  • The handle is stainless steel and is not expected to rust

Compatibility & Applications:
  • Connection types/sizes listed: 1/2" FNPT inlet to 3/4" Garden Hose Thread outlet
  • Used as a hose bibb / sillcock for general water service where these exact connections are required
  • Must only be used where the manufacturer specifies this exact part number: 30202W

Installation & Operation Notes:
  • Installation should be performed by a qualified plumber/installer following applicable plumbing practices and local code requirements
  • Can be used for a washing-machine hookup scenario with the correct 1/2" adapter (application-specific)

Maintenance & Troubleshooting:
  • Quarter-turn operation offers a benefit versus multi-turn "screw" style faucets for easier shutoff

Specs

–
Size:

1/2"

Inlet Type:

FNPT

Lead Free:

Yes

Material:

Brass

Outlet Size:

3/4"

Outlet Type:

Garden Hose Thread

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Copper x Male Adapter
SKU: 30310-ELKHART
Elkhart

Product Reviews

4.96 out of 23 reviews
100% would recommend this product
4.96
out of 23 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
96%
4 star
4%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 23 reviews

Quality replacement

It's a hose bib. What can I say. Love the 1/4 turn valves much more than the screw ones. No leaks and look great. Time will tell as for its longevity.
End user
Seattle
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Quality

Used To Replace Washing Machine Shut Off Valves. Threads Are Cut Well And Good Finish. Time Will Tell!
Nathan
Oregon
2 years ago
Was this review helpful to you?

Great company with quality product.

I ordered a hose bib that I could not find locally or through the mega "A" because the online descriptions were inaccurate, or they were not safe for drinking. I use this to fill a fish pond and don't want something that will poison the fish. The high flow volume full bore hose bib valve that I ordered here had an accurate description and was drinking water safe.
J
Austin TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Way better product than Home Depot!

This product is well built. The junk from Home Depot rusted with a year!
BODINE
ENFIELD, CT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I call it a spigot

It looks like it should hold up well. Easier to use than a round 'knob' type valve. I'd knock a half point off for the screw slot instead of a hole, but then I released that the slot allows for a less than straight in screw placement, which worked out well.
home owner
maryland
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

I like the ball valve.
Ernie
MD
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

a-ok
a
fl
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great choice for outdoor use.

I used it outdoor as a garden hose spigot. It's a great product. It's easy to shut off water with the ball valve.
Tony
Boston, MA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would 100% buy this product again!

Nice strong quality product! Fast service and delivery! Very personal package message demonstrating that they care and that they are a family business. I'm so happy I can contribute to a small business!!!
Dr. Lamb
Bergen County, NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great plumbing product

Replaced several of the old style handle faucets with the 1/4 turn hose bibbs with excellent reviews. Will order more soon.
Buckeyetoo07
Orlando, Fl.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Is this male or female? What is the handle made of and will it rust?

Asked by Shuman 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The pipe connection is female threads. The handle is stainless steel. It should not rust.

Was this review helpful to you?

Q: Can I use these on a 1/2" PEX "Tee",plug it on the left side, and have the middle "Tee" 1/2" for outlet ? For washing machine hook-up and have been advised that my hoses are a "so-called" 7/8" GHT(Hose Thread). Curious if it's a 7/8" Outlet for Hose. Thanks.

Asked by DIYcauseIcant 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

with the correct 1/2 adapter yes

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy