Apply to be a TradeMaster!
Main product image of 1/2" Nom Comp (5/8" OD) x 1/4" OD Comp Straight Supply Stop, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom

1/2" Nom Comp (5/8" OD) x 1/4" OD Comp Straight Supply Stop, Lead Free (Chrome Plated)

Brand:
Dahl
SKU:
511-33-30
Rating:
(4)
Q&A:
(0)
1/2" Nom Comp (5/8" OD) x 1/4" OD Comp Straight Supply Stop, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom
$18.45 each
BOX UP & SAVE 4%
$423.12 box of 24
$17.63 each
In Stock
In Stock
Get 35 Mon, Nov 23
Order by today, receive Monday
Size: 
1/2" x 1/4"
3/8"1/2"1/8" x 1/4"1/4" x 5/8"3/8" x 1/4"3/8" x 1/2"1/2" x 1/4"1/2" x 3/8"1/2" x 3/8" x 1/4"1/2" x 3/8" x 3/8"1/2" x 5/8"
Inlet Type: 
Nominal Compression
Outlet Type: 
OD Compression
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Nominal Compression
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/4"
Product Highlight: Size
1/2" x 1/4"
Product Highlight: Material
Brass

Description

–
1/2" Nom Comp x 1/4" OD Comp Straight Supply Stop, Lead Free (Chrome Plated)

Specs

–
Material:

Brass

Finish:

Chrome

Product Type:

Supply Stop

Size:

1/2" x 1/4"

Inlet Size:

1/2"

Outlet Size:

1/4"

Inlet Type:

Nominal Compression

Outlet Type:

OD Compression

Type:

1/4 Turn

Body Pattern:

Straight

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I would buy again

They are a good valve. I have had a bad dahl valve lately but still consider them the better option
Duddles 58
Rapid city sd
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Very good quality and good services
Pet
MN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Nice valve heavy duty
hankz
ny, ny
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well built

These are quality built valves I keep both straight and angled styles in stock.
Maintenance
Jericho vt
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy