Shop Limited Time Deals
Main product image of 1/2" Nom. Sweat x 3/8" O.D. Compr. Angle Stop Valve w/ 5" Sweat Extension & Bell Escutcheon, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom

1/2" Nom. Sweat x 3/8" O.D. Compr. Angle Stop Valve w/ 5" Sweat Extension & Bell Escutcheon, Lead Free (Chrome Plated)

SKU:
CS40BX-C
Rating:
(2)
Q&A:
(1)
1/2" Nom. Sweat x 3/8" O.D. Compr. Angle Stop Valve w/ 5" Sweat Extension & Bell Escutcheon, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom
$20.34 each
In Stock
In Stock
Get 70 Tue, Jun 23
Order by today, receive Tuesday
Body Pattern
Angle
This item replaces: CS40B-C

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Inlet Type
Nominal Sweat
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass

Specs

Finish:

Chrome Plated

Material:

Brass

Size:

1/2" x 3/8"

Product Type:

Supply Stop

Inlet Size:

1/2"

Outlet Size:

3/8"

Valve Type:

w/ Extension

Outlet Type:

OD Compression

Type:

Multi-Turn

Body Pattern:

Angle

Inlet Type:

Nominal Sweat

Includes:

Bell Escutcheon

Application:

Plumbing

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

You May Also Need

1/2" Nominal Sweat x 3/8" O.D. Compression Straight Stop Valve, Lead Free (Rough Brass)
SKU: R14X-R
Brasscraft

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Love this product gives a clean look

Look this gives it a clean nice updated look on older homes with the stop valve coming up from the floor
Castillo Plumbing
Redfield South Dakota
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase thi again

A supply line should be included
Pete51
Greenville,SC
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: We have these on our existing toilets and one is leaking slightly at the shut off knob...can that piece be replaced or must the entire piece be replaced?

Asked by DYI Gary 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

R15-10T-C would be the handle for the stop valve.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy