Apply to be a TradeMaster!
Main product image of 1/8" Threaded One-Pipe Steam Straight Valve Assembly with EVO-28 Operator
Magnifying glass
Hover image to zoom

1/8" Threaded One-Pipe Steam Straight Valve Assembly with EVO-28 Operator

SKU:
MAC-OPSK-W/EVO
Rating:
(10)
Q&A:
(0)
1/8" Threaded One-Pipe Steam Straight Valve Assembly with EVO-28 Operator
Magnifying glass
Hover image to zoom
$236.90 each
In Stock
In Stock
Get 35 Tomorrow, Sep 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/8"
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Body Pattern
Straight
Product Highlight: Max Temp (F)
248°F Max Temp
Product Highlight: Material
Nickel Plated Brass

Description

Note: This model used to come with a straight vent and now comes with a MOM (Maid O' Mist) vent.

The Macon one-pipe steam valve assembly consists of the reliable MTW direct mounting thermostat. The thermostatic head contains a temperature sensitive wax which expands and contracts on a rise and fall of temperature in the sensed area. When the temperature rises above the temperature selected, pressure from the expanding wax closes the valve, preventing or restricting the flow of steam through the radiation unit. When the room temperature drops below the selected temperature, the valve opens and allows an increase of steam flow through the radiation unit. This modulating process continues automatically to maintain the temperature you selected. The OPSK controls room temperature by regulating the amount of air and steam in the radiator.

Features & Benefits:
  • Compact dimensions
  • Nickel-plated, forged brass valve
  • Thermostat may be locked at or limited to any desired temperature or temperature range
  • Actuators may be changed without shutting down the system
  • Valve may be installed by dropping the system down to zero pressure
  • Individual room control for greater comfort
  • Replaceable insert
  • Stainless steel spindle
  • Fuel savings up to 30%
  • Nonelectric - fully automatic
  • Prevents over- and under-heating
  • Reliability
  • Remote thermostats available - call or write for the distributor nearest you!
  • Vent and vacuum breaker included
  • The OPSK helps to minimize large temperature swings inherent in one pipe steam systems.

Specs

Product Type:

Valve

Size:

1/8"

Connection Type:

Threaded

Body Pattern:

Straight

Operating Temp Range:

46° - 82°F

Max Temp (F):

248°F

Seal:

EPDM

Material:

Nickel Plated Brass

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Mon

Compare Similar Products

Brand
CURRENT ITEM
Product Image of 1/8" Threaded One-Pipe Steam Straight Valve Assembly with EVO-28 Operator
1/8" Threaded One-Pipe Steam Straight Valve Assembly with EVO-28 Operator
SKU: MAC-OPSK-W/EVO
(10)

You May Also Need

2 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.9 out of 10 reviews
100% would recommend this product
4.9
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
10%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 10 reviews

Finally helped to keep our bedroom from overheating

I have an older home with one pipe steam radiator system and one bedroom overheats in the early hours during the coldest months of the year. I tried other cheaper solutions like adjustable steam air vents but they didn't help. Finally caved and bought this. It's pricey for what it is but this works. Can finally not overheat the bedroom in the early am hours and get some good sleep. It's very easy to install, just use some teflon tape for each joint before you screw them together to seal them. There is a lot of high pitched whistling when it keeps my radiator from heating beyond the temp setting I set. But I got used to it. I think my radiator is just too large for the room so it's fighting the steam vent but thankfully it works pretty well. On occasion the room still gets warmer than I'd like but it's not bad and I can always lower it even more if I need to. There is a range from 0 to 9 and the tiny manual tell you what temp each number corresponds to. If you try to buy each of these pieces separately you will end up paying the same price. There really isn't a way to save on the price unfortunately. This set is good in that you know all the pieces are compatible so it just works. It is a little long, maybe 5 inches long and 4 inches tall but it was not that heavy surprisingly. I was afraid of it being too heavy to screw in but it was fine.
DIY homeowner
New York
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will be buying more of these!

Simple to install, easier to use. Solves problems associated with too much or too little heat in specific rooms.
BK
Livingston, NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Finally have control per room over heat

Had a problem of steam radiators getting and staying too hot after replacing windows. Helps control the amount of heat output. Over time, plan to put these on all of our radiators!
Mike
Detroit, MI
3 years ago
Was this review helpful to you?

Finally something that works

Finally I can "kinda" control the temperature in the apartment during the winter without opening and closing the window.
Wells
New York
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It's a great product for one pipe systems.

Have installed into each of the radiators in my multi-story house.
Hajee
Brooklyn, NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Installs in minutes and works like a charm
Oz
Greenhills, Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The only one to get for single pipe steam

This is the only thermostatic radiator valve to get if you have single pipe steam. I've never seen another with a built in vacuum breaker, which is necessary for the condensate to return. Works great and has a high quality look and feel to it.
Bob
Minnesota
4 years ago
Was this review helpful to you?

Would buy this products again

Radiator control
Brenda
NEW YORK
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Totally fixed the heating in my home.

Already had one of these installed, but added 2 more, and finally, all the rooms in my house are roughly the same temperature. Easy to assmble/install, worked great!
Eric
New York, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Thermostatic steam vent assembly

The units appear to be well made and of quality materials. Fairly simple and straight forward to install. Works just like they should. I bought three of these units for my second floor radiators. I had all three installed in less than 30 minutes. The temperature on the second floor went from around 85 in the winter down to a much more comfortable and budget friendly 68. Each of the bedrooms can now be adjusted to personal taste rather than it just being to hot period. While they are not cheap they will be worth every penny long term.
Ken
Maine
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy