Apply to be a TradeMaster!
Main product image of E.V.A. Anti-Vibration Pad, 2" x 2" x 7/8"
Magnifying glass
Hover image to zoom

E.V.A. Anti-Vibration Pad, 2" x 2" x 7/8"

SKU:
MP-2E
Rating:
(91)
Q&A:
(2)
E.V.A. Anti-Vibration Pad, 2" x 2" x 7/8"
Magnifying glass
Hover image to zoom
$1.17 each
In Stock
In Stock
Get 2,053 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
50 MAX PSI

Description

–
Note: This product when new emits a rubber odor and is not recommended for sensitive areas.

EVA (Extreme Vibration Attenuation) is the latest generation in vibration dampening technology. In the most severe vibration extremes, testing shows the EVA pad outperforms cork and rubber by greater than 3:1 and outperforms competitor's "waffle" pad by greater than 8:1! The enhanced performance comes from the special composite foam center which is structurally more sound than cork. EVA is not affected by oils or chemicals that can break down cork and is much more effective at vibration dampening than solid rubber. Designed to withstand 50 psi. Choose EVA to get the best of both worlds!

Specs

–
Product Type:

Vibration Pad

Application:

HVAC

Dimensions:

2" x 2"

Max Pressure (PSI):

50

Thickness:

7/8"

Pad Type:

E.V.A.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Application
Dimensions
Max Pressure (PSI)
Thickness
CURRENT ITEM
Product Image of E.V.A. Anti-Vibration Pad, 2" x 2" x 7/8"
E.V.A. Anti-Vibration Pad, 2" x 2" x 7/8"
SKU: MP-2E
(91)
Vibration Pad
HVAC
2" x 2"
50
7/8"
Vibration Pad
HVAC
2" x 2"
50
7/8"

You May Also Need

3/4" PVC Sch. 40 90° Elbow
SKU: 406-007

Product Reviews

4.86 out of 91 reviews
95% would recommend this product
4.86
out of 91 Reviews
95% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
5%
3 star
4%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Works great at damping vibration

I use them under high fidelity equipment to damp vibrations (phono pre amp, sub woofer). You can't beat the price, high end audio stores sell the cork version for over $15 a piece.
VS

Most Liked Negative Review

May Not Be The Appropriate Product for Use

I purchased these vibration pads to place under a Residential AC Compressor on my roof to minimize the vibration noise in the room below. However, these vibration pads may not be the correct product for this use. I am currently using 8 of these pads on the underside of the compressor and the vibration intensity only went down a few percentage points. So, it is best to always consider the application of the product you are looking to purchase. Not sure if they are too small in surface area and a larger vibration pad might work better? Overall, the product is well built and they do not compress as I thought they might when I purchased them.
Showing 1-10 of 91 reviews

Works great for audio equipment!

I bought to put under my audio equipment. Amplifier, preamplifier and cd players. Works great and not near the cost of "boutique " audio vibration dampers. Highly recommend these. Can't beat the price and performance!
John
Sun city az
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent decoupling for home audio

I put one pad under each corner of my turntable stand and under my subwoofer to minimize vibration. It completely removes and feedback and you can walk past the stereo now and the records don't skip from footsteps.
Joe Audio
Sarasota
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Successfully reduced vibrations from passing trains

I placed these under the feet of my bed, which sits on a hardwood floor in a home next to train tracks. The vibrations of passing trains used to interfere with my sleep, but these made a huge difference! Very happy.
Anna
Chicago, IL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Used under main audio speakers for isolation and vibration.

They worked in the sound from speakers
VinylJunkie
Florida
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Need larger size pads

I would like to purchase this product in larger sheets. The largest size you can purchase 18"x18". I need 2 feet x 2 feet.
Mick
Macon Ga
4 years ago
Was this review helpful to you?

Cuts down the vibration a lot.

They work well, a lot better than factory supplied blocks.
plumer joe
pa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would definitely buy again

Exactly what I needed, fast delivery, great product!!
Dano
Al.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent quality excellent price.

Excellent quality excellent price.
Marc
Lake George, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick ship great product

Love these, I use them for high-end audio underneath components. A wonderful product at a wonderful price if you know anything about vibration devices for high-end audio you know they can get very pricey these do the job quite well.
Kick
Wheaton IL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So good I bought more

Perfect for under my speakers and sub
Mac
New York
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Can these pads be used under central AC units installed on foundation brackets with external temps ranging from -10 to 100 degrees?

Asked by Allen 14 years ago

Add your answer

* Required Field
-

Not sure about the low temps Allen but have used them in Florida up to the high temps for two years with no deterioration. But lows have only been down to 40. Kent

Was this review helpful to you?
-

Here in Arizona it often is well above 100 degrees in summer, but only reaches a low of +15 or 20 in winter. These pads on 2 AC units have done a great job of reducing noise due to vibration, and I highly recommend them. We used 4 pads for each AC unit, to lift each unit just off its foundation.

Was this review helpful to you?

Q: Can i use a set of 4, E.V.A. Anti-Vibration Pads, 2" x 2" x 7/8", under a washing machine for vibration control also?

Asked by Tom 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, you can.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy