Apply to be a TradeMaster!
Main product image of Rubber Anti-Vibration Pad, 3" x 3" x 3/8"
Magnifying glass
Hover image to zoom

Rubber Anti-Vibration Pad, 3" x 3" x 3/8"

SKU:
MP-3
Rating:
(2)
Q&A:
(0)
Rubber Anti-Vibration Pad, 3" x 3" x 3/8"
Magnifying glass
Hover image to zoom
$0.86 each
In Stock
In Stock
Get 8 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Rubber

Specs

–
Product Type:

Vibration Pad

Application:

HVAC

Dimensions:

3" x 3"

Pad Type:

Rubber

Thickness:

3/8"

Material:

Rubber

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Application
Dimensions
Pad Type
Thickness
CURRENT ITEM
Product Image of Rubber Anti-Vibration Pad, 3" x 3" x 3/8"
Rubber Anti-Vibration Pad, 3" x 3" x 3/8"
SKU: MP-3
(2)
Vibration Pad
HVAC
3" x 3"
Rubber
3/8"
Vibration Pad
HVAC
3" x 3"
Rubber
3/8"

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Quality Product

Used the pads for a new pool pump. Vibrations on the ground are very low. The thickness is more than sufficient and the pad design absorbs residual vibrations.
Atanas
FL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As advertized

Quick shipping. Perfect product. I use them to damp vibration & noise under small 115 volt blowers which cool electronic gear.
Terrible Terry
Littleton, CO
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy