The SSB131.09U actuator requires a 24 Vac, Class 2, 0 to 10 Vdc supply signal or floating control signal to control PowermiteMZ Series zone control valves with 7/32-inch (5.5 mm) stroke.
Features:
| Operating Temp Range: | 34° to 122°F |
|---|---|
| Control Signal: | Floating |
| Voltage: | 24V |
| Control Mode: | 3-position (floating) |
| Product Type: | Actuator |