Apply to be a TradeMaster!
Main product image of 1" x 3/4" SharkBite Max Reducing Coupling (Lead Free), UR060A
Magnifying glass
Hover image to zoom

1" x 3/4" SharkBite Max Reducing Coupling (Lead Free), UR060A

Brand:
SharkBite
SKU:
UR060A
Rating:
(0)
Q&A:
(0)
1" x 3/4" SharkBite Max Reducing Coupling (Lead Free), UR060A
Magnifying glass
Hover image to zoom
$18.01 each
BOX UP & SAVE 10%
$97.26 box of 6
$16.21 each
In Stock
In Stock
Get 221 Wed, Oct 7
Order by today, receive Wednesday

MANUALS (2)

Install Instructions

This item replaces: U060, U060LF, UR060

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1" x 3/4"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
HDPE, OD Controlled Copper, PEX, CPVC
Product Highlight: Max Temp (F)
200°F Max Temp
Product Highlight: Warranty
25 Year Warranty
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

–
Replaces UR060

Note: Underground burial of SharkBite brass fittings requires that the fitting be wrapped using silicone wrap (25406A).


Overview:

SharkBite Max reducing couplings are designed  to connect two different sizes of pipe.  Compatible with PEX, copper, CPVC, PE-RT or HDPE SDR-9 pipe. The faster install time and versatile use reduces installation errors.  


Features & Benefits:

  • Fastest way to connect PEX, copper, CPVC, PE-RT or HDPE SDR-9 pipe.*
  • Half the insertion effort, double the pressure rating.**
  • Can be installed on wet lines and pressure tested immediately.
  • Stainless steel retainer adds strength and durability.
  • High-performance DZR lead-free brass body.
  • No special tools, crimping, soldering or glue required.
  • Can be rotated after installation.
  • No tube liner required for PEX.
  • Rated to 200F and 400 psi.
  • 25-year warranty when properly installed on PEX, copper, CPVC and PE-RT.
  • 5-year warranty when properly installed with HDPE SDR-9.
  • Can be easily removed using a disconnect clip, disconnect tongs or pro disconnect tool.


Approvals & Listings:

  • ASSE 1061
  • CSA B125.3
  • NSF/ANSI 14
  • NSF/ANSI/CAN 372
  • ASTM E84
  • CAN/ULC S102.2
  • UL 263
  • ASTM E119
  • CAN/ULC S102

Specs

–
Standards Met:

ASTM E84

ANSI 14

ASSE 1061

ASTM E119

CAN 372

CAN/ULC S102

NSF

UL 263

CSA B125.3

Application:

Heating

PEX Size:

1"

3/4"

Max Temp (F):

200°F

Warranty:

25 Year

Tubing Compatibility:

HDPE

OD Controlled Copper

PEX

CPVC

Size:

1" x 3/4"

Insertion Depth:

1-5/16"

1-1/8"

Max Pressure (PSI):

200

Material:

Brass

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy