Apply to be a TradeMaster!
Main product image of GB142-24 65,000 BTU Output Wall Hung Modulating-Condensing Gas Boiler - Nat Gas or LP
Magnifying glass
Hover image to zoom

GB142-24 65,000 BTU Output Wall Hung Modulating-Condensing Gas Boiler - Nat Gas or LP

Brand:
Buderus
SKU:
GB142-24
Rating:
(1)
Q&A:
(11)
GB142-24 65,000 BTU Output Wall Hung Modulating-Condensing Gas Boiler - Nat Gas or LP
Magnifying glass
Hover image to zoom
GB142-24 has been discontinued
Discontinued December 13, 2018
This product was discontinued by the manufacturer.
Suggested Alternative:
Greenstar ZBR21-3 62,000 BTU Output Gas Fired Wall Mounted Boiler - Heat Only (NG/LP)
Brand:
Bosch
SKU:ZBR21-3
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas, Propane
Product Highlight: Vent Type
PVC, Direct Vent
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Depth (Inches)
18-3/4" Depth
Product Highlight: Height (Inches)
28" Height
Product Highlight: BTU Input
84800 BTUs

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's IBR Net Output Rating

The state-of-the-art design of the GB142, with integrated controls, is a rare combination of outstanding quality paired with exceptional value. Utilizing advanced condensing technology, the Buderus GB142 Wall-Mounted Boiler maximizes the heating value of every cubic foot of natural gas or liquid propane. All GB142 Boilers now come with the AM10 outdoor reset control and DHW sensor for control of an indirect DHW tank. The GB142 is approved for 3" solid core PVC horizontal and vertical venting.

The small size and minimal clearance requirements of the GB142 Boiler provide tremendous installation flexibility. Thanks to the prefabricated low-loss header, the GB142 Boiler has the fastest installation in the industry. Specially designed with an appropriately sized circulator, this manifold ensures proper flow-rate through the unit. This feature greatly extends the service life of the GB142. By simplifying the piping, the GB142 manifold allows for quicker, easier, and trouble-free installation.

  • 95% AFUE Efficiency
  • Buderus Quality and Engineering for Reliability and Long Life
  • Easy to Install and Maintain
  • Peace of Mind Warranty: 5-Year Parts and Limited Lifetime Heat Exchanger§
  • State-of-the-Art Condensing Technology for Highest Efficiency

Specs

–
Fuel Type:

Natural Gas

Propane

Depth (Inches):

18-3/4"

Efficiency:

90%

Height (Inches):

28"

BTU Input:

84800

Boiler Type:

High Efficiency

IBR Rating:

65000

System Type:

Hydronic (Water)

Features:

Wall Mounted

Direct Vent

EI/Spark Ignition

Condensing

Application:

Heating

Vent Size:

3"

Vent Type:

PVC

Direct Vent

Water Connection:

1"

Gas Connection:

1/2"

Width (Inches):

22"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

Box

GB142-24

Replacement Parts

SKU: GB142-24

Brand: Buderus

Search Parts:
SEARCH PARTS
Tapscrew (5x), 7099065
7099065
Buderus
Tapscrew (5x), 7099065
7099065
Buderus
Product Image of no image
Seal (5 pc)
7099059
Sorry, we don't currently sell this item. Request This Item
Tapscrew (5x), 7099065
7099065
Buderus
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Boiler replacement

I had this Boiler installed in Oct. of 2012 and it performs just wonderfull in our Minnesota climate. No trouble. Have a 1900 sguare foot home with 4 zones. I had a good dealer and they let me do the Electrical work.. I am a semi retired Master Electrician, and saved money on the intallation. My Son in law just intalled a Knight Lochinvar Boiler that also works very well. Would recomend either one.
Tony
Hastings, Mn
11 years ago
Was this review helpful to you?

Product Q&A

11 Questions
11 Questions
ASK A QUESTION

Q: Do I need a low loss header kit ? The only one that I see is for a GB162-80 or 100.

Asked by jk 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The boiler comes with the low loss header, so it is not needed separately. The ones on the site are for replacement if needed.

Was this review helpful to you?

Q: Does this boiler have an outside temperature sensor input?

Asked by Chuck 14 years ago

Add your answer

* Required Field
-

Yes and we love it.

Was this review helpful to you?
-

Yes it comes with AM10 outside sensor control

Was this review helpful to you?

Q: Is there a recommended programmable thermostat for this model?

Asked by annonymus 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

There is not. Any low-voltage programmable thermostat should be compatible with a system that is fueled with this boiler.

Was this review helpful to you?

Q: Will this Boiler come with a manifold system if purchased? What other products would be required to install this boiler?

Asked by Colby Laing 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This boiler comes with the appropriate technical documents, a wall bracket, compression fittings, AM10 with outdoor sensor, flue gas adapter, propane conversion kit, boiler connection kit including DHW sensor, and the GB142 boiler manifold including low loss header, pressure relief valve, tridicator, DHW connections, Grundfoss 15-58 3-speed boiler circulator, and supply and return shut-off ball valves. This information can be found in the "Installation Instructions" under the "Manuals" tab of this product. In addition, this manual states that you will need the standard tools for space heating, gas and water fitting, and also suggests that a handtruck with a fastening belt would be useful for the installation of this product.

Was this review helpful to you?
-

comes with everything . instructions alittle confusing but with any background you can figure it out . .mine is awesome saving tons . so glad to be away from oil . gained alot of room in my basement . now i can finish it and the boiler is quiet and in a closet .

Was this review helpful to you?
- Dave

Dear Colby, Yes this boiler does come with its own manifold to tie in both the hot water for your radiant heating and also a couple pipe stubs on the manifold to tie in your indirect hot water heater. Depending on your area your going to need a double check backflow preventer, and also depending upon what boiler system your replacing you may need: a properly sized extrol expansion tank, an air purger, an auto air eliminator, Grundfos zone pumps or Honeywell zone valves, taco isolation flanges for the pump, a heat load calculation performed by a heating professional, a taco zone control which matches either your zone pumps or valves, Honeywell thermostats, lots of copper fittings to tie it all together, and a good mechanical drawing of proper pipe sizing and pipe layout for your primary and secondary loops in the mechanical room. Doing a proper installation on a boiler system can be quite complicated and really should be overseen by a professional. We do consuling and design for homeowners who want to install their own boilers so give us a call or email if you need help. Our email is ****@***.***. You can reach us by phone***.****.

Was this review helpful to you?
-

Yes this boiler comes with the required manifold with manifold circulating pump. There are different ways to hook this unit up, i've done two different. In both you will need the usual expansion tank, air scoop, zone circulating pump/s, etc. The first time I installed this I used zone control valves to call for heat in 3 different zones (3 zone control valves) with one circulating pump to push water. The second time I used separate circulating pumps and pump relays (honeywell RA832A1066 but taco makes a good one too). And of course it depends on if you are hooking up radiators or radiant tubes, etc and the associated manifolds and copper needed to do that. Good luck!

Was this review helpful to you?

Q: My house has 1500 cubic feet of floor space Do you think this boiler would be ok ?? 30 btu per cubic foot = 45,000 btu,s House has good insulation and new windows .

Asked by zippy 14 years ago

Add your answer

* Required Field
-

I think this boiler would be an excellent choice for you. I have about the same amount of floor space and it does the job for me easily. Also very efficient. Sent from my iPhone

Was this review helpful to you?
-

To whom it may concern: 25 BTU per sq ft is a good rule of thumb, but in order to know for sure you should have a heat load calculation performed on your structure. It will be specific for the area that you live in, and if you have the right company perform the analysis it will give you the exact BTU needed to heat your building. I recommend sending your information to Ray Heating & AC Inc. and they will do the computer generated heat loads for you. The cost for a home like yours would be around 250 bucks.

Was this review helpful to you?
-

HEY Zippy, it could probaly work if you were heating with radiant floors. ( more radaition surface per sq' ) but not with radaitors or baseboard . you need around 75,000. Chris

Was this review helpful to you?

Q: Is the aluminum heat exchanger ok for use with radiant heating rubber tubing?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, that shouldn't be a problem.

Was this review helpful to you?

Q: would this boiler GB142-75200 heat a 1200 sqf single story ranch with single pane windows ? please help as i dont want to get the 84-91,000 boiler if not needed !

Asked by ericthaguru 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This boiler should be more than adequate. You can try our BTU Calculator ( http://www.pexsupply.com/pex/control/BTUCalculator ), but you would need to perform a heat-loss calculation to get a precise BTU requirement.

Was this review helpful to you?

Q: can this be used for baseboard heating

Asked by tino 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, it can.

Was this review helpful to you?

Q: I have a gas boiler and water heater that needs to be replaced. Can this be used as both

Asked by Calvin 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This boiler can be used to heat domestic hot water if it is connected to an indirect water heater.

Was this review helpful to you?

Q: I have an old house that has cast Iron radiators in the lower(supply and return) and a newer 2nd story addition that has buderus radiators installed, both are tied to the same boiler. Can I have my old furnace from the 80's replaced with this unit? Does it mater that there are 2 styles of radiators being used?

Asked by michael 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, you can replace your old boiler with this unit.

Was this review helpful to you?