Apply to be a TradeMaster!
Main product image of FQ Series Quiet Ceiling Mounted Exhaust Fans w/ Light, 4" Duct (110 CFM)
Magnifying glass
Hover image to zoom

FQ Series Quiet Ceiling Mounted Exhaust Fans w/ Light, 4" Duct (110 CFM)

Brand:
Fantech
SKU:
FQ110FL
Rating:
(0)
Q&A:
(0)
FQ Series Quiet Ceiling Mounted Exhaust Fans w/ Light, 4" Duct (110 CFM)
Magnifying glass
Hover image to zoom
FQ110FL has been discontinued
Discontinued January 9, 2021
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Duct Size
4"
Product Highlight: Air Flow Capacity (CFM)
110 CFM
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Sone
1.3 Sones
Product Highlight: Voltage
120v
Product Highlight: Energy Star Rated
Yes

Description

–
Fantech FQ Series Quiet Ceiling Mounted Fans with Lights provide remarkably quiet, energy efficient ventilation for baths, powder rooms, and other areas. The 110 CFM is incredibly quiet with 1.3 sones sound rating. Fantech FQ Series exhaust fans are designed for intermittent or continuous operation to meet ASHRAE Standard 62.2 and all models are ENERGY STAR qualified. In addition, the FL series, includes the ultra quiet exhaust fan with light. This light has a convenient night light setting, contemporary design that's low profile, and a white polymeric grille with frosted light lens. Included is a 26 watt CFL bulb and a 4 watt night light so that the fan, light and night light can be wired to operate separately.

Includes:
  • Galvanized steel housing with rust-proof paint
  • Energy efficient, permanently lubricated PSC ball bearing motor
  • Thermal overload protection
  • Low profile grille fastened with torsion springs
  • Integrated metal backdraft damper
  • UL Listed for use over a tub or shower with a GFCI branch circuit wiring
  • The industry's best 5 year warranty
  • Five adjustable hanger bars for easy installation between 16" to 24" on-center studs
  • 1.3 sones sound

Specs

–
Night Light Lamp Watts:

4

Light (CFL):

26 Watts

Duct Size:

4"

Housing Material:

Galvanized Steel

Air Flow Capacity (CFM):

110

Power Consumption:

30 Watts

Warranty:

5 Year

Sone:

1.3

Voltage:

120v

Energy Star Rated:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Duct Size
Air Flow Capacity (CFM)
Sone
Voltage
Panasonic WhisperValue Ceiling/Wall Mount Dual Speed Bathroom Exhaust Fan, 30 to 100 CFM, FV-0810VSS1
SKU: FV-0810VSS1
4"
50
100
80
0.6
120v

You May Also Need