Apply to be a TradeMaster!
Main product image of FB6 In-Line Filter Box w/ MERV 13 Filter, 6" Duct
Magnifying glass
Hover image to zoom

FB6 In-Line Filter Box w/ MERV 13 Filter, 6" Duct

Brand:
Fantech
SKU:
FB6
Rating:
(14)
Q&A:
(2)
FB6 In-Line Filter Box w/ MERV 13 Filter, 6" Duct
Magnifying glass
Hover image to zoom
$173.85 each
In Stock
In Stock
Get 25 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty

Description

–
The simple addition of a Fantech Inline Filter Box adds even more filtration to your home's Indoor Air Quality system.

Installs in ductwork after HRV or inline fan as an additional filter for incoming air. Includes MERV 13 filter. Specifications:
  • 10" depth x 8" height x 20-1/2" length
  • 22-gauge galvanized steel with baked powder coat finish

Specs

–
Warranty:

1 Year

Product Type:

Filter Box

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.21 out of 14 reviews
86% would recommend this product
4.21
out of 14 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
71%
4 star
7%
3 star
7%
2 star
0%
1 star
14%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Perfect for Make-up air

This is a great 6" make-up air product. I installed an 8" supply line from an eve opening & ran it through this and into my air handler on the return line. I also used a damper to adjust the intake resistance a little. We have closed cell foam in roof and walls so our house is extremely tight. We still have a little pressure when opening a door if we have exhaust fans on but just enough to know that everything is working just right. A little fresh air goes a long way. This came with a nice pleated filter (I thought it would be worthless, but it works fine)
VS

Most Liked Negative Review

Does NOT accept regular 10x20x1" filters - beware

Purchased this filter box from Supplyhouse.com. Box is well-made except that it's designed in Europe (FanTech is owned by a European company), and they didn't bother to adjust the dimensions for US standards. I can 100% verify that this box does NOT accept regular 10x20x1" US filters. I tried 3M/Filtrete, Honeywell, Dupont, and Accumulaire. 3M/Filtrete are 9.8"x19.8"x0.8" and warp the box if you jam them in, such that you can't even put the side back on. Same for Honeywell. Certain DuPont and Accumulaire filters come in 9.5" x 19.5" actual size, and I still had to crush one side of the filters to get them to fit inside the box. Totally idiocy. So, you're either going to crush filters like I do, which can't be good for the filtration, or spend 2x as much on the Fantech replacement filters that are no-name-brand and did an average but by no means excellent job, based on the one it came with). The Q&A on the Supplyhouse site saying that "I'm sure standard filters fit in this" is totally wrong. I regret buying this box.
Showing 1-10 of 14 reviews

Do not buy this filter box

Im another victim like others that left reviews. It will not take standard 20x10 filters. Only fantech brand filters will fit.
Brian
Oregon
1 years ago
Was this review helpful to you?

Well made with good seal

Box is well made with properly sized slot for filter and lid is well sealed. Finger screws are nice and overall, components are not bottom tier cheap. Does not come with pre-drilled holes, though.
Highway living
Fremone, CA
2 years ago
Was this review helpful to you?

Well made, simple design, and works great

Used the In-Line Fantech FB6 filter for outside supply air to an EVR. The EVR had a small and very expensive MERV 13 filter. The FB6 uses a much large filter with the same rating, cost a lot less, and is easier to replace. The only thing is the unit is not insulated and the outside winter air will makes the box very cold. I just added some insulation to the outside of the box.
Bman
Terre Hill, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Technically doesn't correctly fit a 10 x 20 x 1 filter.

As another reviewer stated, this box technically does not correctly fit a standard 10 x 20 x 1 filter. A standard 10 x 20 x 1 actual size is 9.75 x 19.75 x .75. You can easily find a 9.5 x 19.5 x .75, as the fantech unit states that it is. However, the fantech fitters actual size is about a 1/16 short of this, and the 9.5 x 19.5 x .75's I've found are actually about 1/16" over that stated measurement totaling about a 1/8" difference. This difference is just enough to make closing the door a little difficult. However I am able to get it closed without air seeping out of it- so still happy to have the unit.
J
Mn
3 years ago
Was this review helpful to you?

Works well

Works well for what I needed. I is filtering cold air in a heated space, so I needed to insulate it. An insulated model would be nice.
ShaRoe
MN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Does NOT accept regular 10x20x1" filters - beware

Purchased this filter box from Supplyhouse.com. Box is well-made except that it's designed in Europe (FanTech is owned by a European company), and they didn't bother to adjust the dimensions for US standards. I can 100% verify that this box does NOT accept regular 10x20x1" US filters. I tried 3M/Filtrete, Honeywell, Dupont, and Accumulaire. 3M/Filtrete are 9.8"x19.8"x0.8" and warp the box if you jam them in, such that you can't even put the side back on. Same for Honeywell. Certain DuPont and Accumulaire filters come in 9.5" x 19.5" actual size, and I still had to crush one side of the filters to get them to fit inside the box. Totally idiocy. So, you're either going to crush filters like I do, which can't be good for the filtration, or spend 2x as much on the Fantech replacement filters that are no-name-brand and did an average but by no means excellent job, based on the one it came with). The Q&A on the Supplyhouse site saying that "I'm sure standard filters fit in this" is totally wrong. I regret buying this box.
David
Las Vegas, NV
5 years ago
Was this review helpful to you?

Great filter box

Fits a 6" inline duct, filter 10" x 20" x 1"
Bill
MN
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed.

Exactly what I needed to filter incoming air. Fit easily between the joists in my basement. Easy to open cover and replace filters.
Rrh54
NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

THIS IS THE PERFECT FILTER SYSTEM!

BUILT VERY WELL! EASY TO CHANGE FILTER! REPLACEMENT FILTER EASY TO FIND LOCALLY! FAST SHIPPING AND WELL PACKED.
TOOL MAN
WICHITA KS
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect for Make-up air

This is a great 6" make-up air product. I installed an 8" supply line from an eve opening & ran it through this and into my air handler on the return line. I also used a damper to adjust the intake resistance a little. We have closed cell foam in roof and walls so our house is extremely tight. We still have a little pressure when opening a door if we have exhaust fans on but just enough to know that everything is working just right. A little fresh air goes a long way. This came with a nice pleated filter (I thought it would be worthless, but it works fine)
Murph Jr
Palmetto, FL
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Will this take away smell as well?

Asked by Chief 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The FB6 inline filter is designed to reduce the level of particles in your home's air which includes dust and hair, however it is not specifically designed for order control. An alternative unit with a carbon filter and 8" connections for order control would be the CM3000 http://www.supplyhouse.com/Fantech-CM3000-HEPA-High-Efficiency-Whole-House-Collar-Mounted-Filtration-System-240-CFM

Was this review helpful to you?

Q: will this unit accept off the shelf filters? what size is the filter?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse.com Team

In response to David, I'm sorry that we were not able to respond to reach back out to you right away. Since your initial outreach, we've removed the incorrect answers from this question and hopefully resolved any thing else after speaking. Thank you for providing this answer. Should anyone come across this Q&A and is seeking more clarification, please feel free to call our customer service line at 888-757-4774!

Was this review helpful to you?
- David

NO. The reply saying any standard filter will work is incorrect, and I regret relying on that misinformation when buying this box from SupplyHouse. The maximum length of filter you can fit in the slot is 19+10/16". This means you CANNOT use 3M Filtrete filters, as they are 1/16" too long (actual length of 10x20x1" is 19+11/16") and warp the box into a slight trapezoid as you try to jam them in, such that you cannot close the box (as I've spent the last few hours tinkering with unsuccessfully). Same goes for several other major filter manufacturers. You're essentially stuck ordering no-name brand "MERV 13" filters that are clearly inferior to the 3M Filtrete MPR 1900 (MERV 13) in terms of pleating and construction quality. I regret ordering this Fantech FB6 for that reason, as this filter dictates the air I breathe in my home. Also, Fantech should make the filter 14x20x1" to reduce the pressure drop and also allow for a wider variety of replacement filter options, because the 10x20x1" has a much more restrictive selection that 14x20x1" (e.g., 3M makes MPR 2800/2500/2200 filters in the common 14x20x1", but not in the less common 10x20x1"). Plus, the pressure drops in the Fantech manual are wrong, and the company won't call back.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy