The Day Savers – A National Tradesmen Day Contest
Main product image of 3/4" Sweat Union Mixing Valve (LF)
Magnifying glass
Hover image to zoom

3/4" Sweat Union Mixing Valve (LF)

Brand:
Resideo Braukmann
SKU:
AM101-US-1LF
Rating:
(39)
Q&A:
(3)
3/4" Sweat Union Mixing Valve (LF)
Magnifying glass
Hover image to zoom
$163.33 each
In Stock
In Stock
Get 79 Wed, Sep 9
Order by today, receive Wednesday

This item replaces: AM101-US-1

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Type
C x C Connection
Product Highlight: Size
3/4"
Product Highlight: Flow Capacity (Cv)
3.9 Cv
Product Highlight: Temperature Range (F)
70°F - 145°F
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Material
Nickel Plated Brass

Description

This item has low lead content (less than 0.25% by weighted average)

The Honeywell AM-1 series accurately adjusts, maintains and limits the hot water temperature to a desired setting selected by the user. In domestic water applications it offers scalding protection and bacteria growth control. By installing a Honeywell AM-1 mixing valve and raising water heater storage temperature setting and limiting mixed outlet water temperature to safe temperature more usable hot water is available. In heating applications it provides comfort and protects the equipment.
  • Dual purpose mixing or diverting valves
  • Constant water temperature under changing operating conditions
  • Reliable performance at minimum flow of 0.5 gpm
  • Proportional valve (simultaneous control of hot and cold water)
  • Temperature limit at any point
  • Flow reduction in seconds if cold water supply is interrupted
  • Nickel-plated brass construction, EPDM O-rings
  • High performance thermoplastic proportioning shuttle
  • Straight through design (hot and cold at the same level)
  • Max. pressure 150 psi (1034 kPa)
  • Max temperature 145 F (62.8 C)
  • Designed for easy maintenance and element replacement. Teflon coating of internal valve components to prevent mineral build-up and extend life.
  • Tamper resistant design
  • Valve trapping not required
  • AM-1 Union STD & C and AM1070 Models include check valves(hot/cold ports)
  • ASSE, CSA and IAPMO listed
  • U.S. Patent No. 6,079,625
  • Applications... Heat Pump Systems, Domestic water, Nursing homes, Public facilities, Automatic faucets, Radiant floor heating, Space heating, Combo systems, Solar hot water, Greenhouses, Industrial applications, Photo processing

Specs

Type:

Mixing Valve

Size:

3/4"

Flow Capacity (Cv):

3.9

Temperature Range (F):

70°F - 145°F

Connection Method:

Sweat

Connection Type:

C x C

Warranty:

1 Year

Material:

Nickel Plated Brass

Application:

Heating

Point of Source

Max Pressure (PSI):

150

Standards Met:

ASSE 1016

ASSE 1017

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Compare Similar Products

Brand
Size
Connection Type
Application
CURRENT ITEM
3/4"
C x C
Heating
Point of Source
3/4"
C x C
Point of Use
Point of Source
3/4"
C x C
Point of Source
Point of Use
3/4"
C x C
Point of Source
Point of Use
Heating

You May Also Need

AM-1 Gasket Kit for Series Mixing Valve
SKU: AMU200-RP
Resideo Braukmann

Product Reviews

4.9 out of 39 reviews
100% would recommend this product
4.9
out of 39 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
5%
3 star
3%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Works as advertised. Great Product

Used in place of old Taco "tempering" valve on my oil burner. This valve works great and mixes the hot water way better than the old fixed valve. The union connection makes installation and future repair/replacement a snap. The washers were very heavy duty. I bought a spare. This is a great heat range (up to 140F). This let's you set the outlet temp a little higher than 120, if you have a long run in the house and have some heat loss The included thermostrip worked great. Best of all this works for potable water applications! Overall Pex has the best price and way fast shipping. Customer service was great.
VS

Most Liked Negative Review

yes

Had one 9 years. Element must be replaced every 3 to 4 years due to rust even with 0 hardness.
Showing 1-10 of 39 reviews

These appear to be fine, but ...

The Resideo-Braukmann version of the original Honeywell has one change that is notable; the check valves are flush rather than flanged. This requires destructive removal if one intends to speed up de-calcification for rebuilding. It also impacts hot-to-cold union spacing by a couple of gasket thicknesses, so this might matter with rigid plumbing.
KAS
S. N.H.
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It is very reliable

Things are great about it
Nick
New York CITY
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supplyhouse reliability

I would never hesitate to purchase products, reliable, competative pricing, delivery on tome.
Home Owner
Ohio
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

I use it on my own Boilers. Last replacement was 20 years ago. Good product and reliable.
Junqueira
New York
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great place to buy

All products I have purchased from Supply House have been genuine and competitive pricing. Super fast shipping
maine shopper
ME
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Does what I need

I replaced an older valve that wasn't mixing correctly. The new one installed right into the existing fittings and works as expected.
Bryan
Delaware
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

Had one 9 years. Element must be replaced every 3 to 4 years due to rust even with 0 hardness.
KO
northern ME.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great valve, perfect fit

Purchased to replace an old not operational valve. New valve was a perfect replacement and worked great.
HVACMAN67
Raymond, NH
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works good

Fit good basically like the old one, I did need to take the shaft out and lube it and reinstall. It was bound up well made valve good temp balance.
Maintenance
Jericho vt
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works great! Would buy again

Nice steady temp water. No up and down at the fixtures
PJ
Portland, Maine
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Do you have replacement gaskets for the unions?

Asked by Spartan 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes the replacement gasket kit is SKU AMU200-RP-AM-1.

Was this review helpful to you?

Q: Is it normal for the mixing valve to generate noise when mixing? It's a rattle noise, very pronounced when only one faucet is in use. It seems to go away when the water flow is high ( multiple faucets )

Asked by Sergey 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes its the spring, with low water pressure that can & will happen.

Was this review helpful to you?

Q: What does (LF) mean in product name?

Asked by wonderer 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The LF indicates that this mixing valve is "lead free" under the definition of the Safe Drinking Water Act that went into effect in January 2014 in the United States (i.e. less than .25% lead).

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy