Apply to be a TradeMaster!
Main product image of FocusPro Non-Programmable, 1H/1C Thermostat
Magnifying glass
Hover image to zoom
FocusPro Non-Programmable, 1H/1C Thermostat
Magnifying glass
Hover image to zoom
TH5110D1006 has been discontinued
Discontinued December 24, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
FocusPro P200 Programmable, 3H/2C Heat Pump, 2H/2C Conventional, Large Display Thermostat, TH2320U4006
SKU:TH2320U4006
(3)
Order by 6PM, receive 986 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Programmability
Non-Programmable
Product Highlight: Voltage
24V, Low voltage, 750mV
Product Highlight: Stages
1 Heat/1 Cool
Product Highlight: Mount
Horizontal
Product Highlight: Power Method
Battery, Hardwired
Product Highlight: Amperage
1 Amps

Description

–
Overview

Heating & Cooling Thermostat with R, Rc, C, W (O/B), Y, G terminals. The FocusPRO non-programmable digital thermostat provides electronic control of 24 Vac conventional and heat pump systems or 750 mV heating systems.

Features
  • Non-programmable digital thermostat.
  • Large, clear, backlit display,easy to read in various lighting conditions.
  • Display size options;available in large screen or standard.
  • Precise comfort control (+/- 1 F) maintains consistent comfort to the highest level of accuracy.
  • Easy change battery door, flip out door allows for easy battery replacement without removing or disassembling the thermostat.
  • 5-year limited warranty.

Specs

–
Amperage:

1

Application:

Single-Stage (Heat/Cool)

Heat Pump

Stages:

1 Heat/1 Cool

Programmability:

Non-Programmable

User Interface:

Push Button

Mount:

Horizontal

Options:

Auto Changeover

Fan Control

Power Method:

Battery

Hardwired

Changeover:

Auto

Manual

Temperature Range (F):

40°F - 99°F

Max Temp Differential:

1°F

Operating Humidity:

5 to 90% RH, non-condensing

Wattage:

10 to 30

Wiring:

G

Y

C

W(O/B)

Frequency:

50 Hz

60 Hz

Color:

Premier White

Height:

3-7/16"

Width (Inches):

4-1/2"

Depth (Inches):

1-5/16"

Voltage:

24V

Low voltage

750mV

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Stages
Programmability
User Interface
Mount
CURRENT ITEM
Single-Stage (Heat/Cool)
Heat Pump
1 Heat/1 Cool
Non-Programmable
Push Button
Horizontal
Heat Pump
Single-Stage (Heat/Cool)
1 Heat/1 Cool
Non-Programmable
Push Button
Horizontal
Vertical
Single-Stage (Heat/Cool)
Heat Pump
1 Heat/1 Cool
5-2 Day
Programmable
7 Day
Push Button
Vertical
Horizontal
Single-Stage (Heat/Cool)
Heat Pump
1 Heat/1 Cool
Non-Programmable
Push Button
Horizontal

You May Also Need

Product Reviews

4.75 out of 67 reviews
97% would recommend this product
4.75
out of 67 Reviews
97% would recommend this product
WRITE A REVIEW
5 star
82%
4 star
13%
3 star
3%
2 star
0%
1 star
1%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Great thermostat, but has dim display

Easy install. I required only one change from default settings. Default was for gas or oil furnace, mine is electric. I switched from a programmable model from another maker. It had Indi-Glo back lighting which was hard to give up, but you needed a science degree, and a young brain, to program it. The display is dim, but adequate. With only 2 AAA batteries, you can't drive much of a load. It really works great and I recommend it highly. It was great dealing with PexSupply. Thanks for the great service!
VS

Most Liked Negative Review

Middle of the road

It works as it's intended, but small in size. Good value, and great product. If you're replacing your old one with this product, make sure the size matches up, otherwise you'll have to paint over the existing mounting area of install.
Showing 1-10 of 67 reviews

Above and beyond

The product was just as described, but it got lost in the delivery. The company didn't bat an eye and sent another one out right away while they reacted the original one. That's the way businesses should work!
CM
CO
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product

Very good product which functions in a very effective manner.
Bob
Trinidad, Colorado
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Simple and it works, just what I needed.

Simple product, easy to install and seems to function well. The one small negative comment I would make is that it makes an audible click when switching on/off...seems a bit strange in this day and age. Not a deal breaker.
GRM
Upsatate, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A Good middle of the road thermostat

We installed in a commercial application and they performed as expected. Honeywell makes good equipment and they provided what the customer needed. I am more glad that Supply House is carrying stock so delivery was not a problem.
Rocky
ND
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Honeywell thermostat

This company is fantastic out of Iowa great customer service exactly what the advertise they give you all brand new products and superfast delivery not too many places out there like this nowadays keep up the good work it was a pleasure doing business with you.
Mic Vic
Chicago Illinois
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

It worked perfect
rtt
28278
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Thermostat works beautifully.

I switched out the Coleman thermostat in my camper for this model and it works just as it stated - which is much better than the other.
Campin Man
Colfax, WA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well satisfied

Had one bad one out of quite a few. U guys replaced it without any issues. Its a good tight temperature control unit. Would recommend it
Frank
Hermitage pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy assembly and operation

Regulates temperature in the house immediately upon installation.
Fergie
Florida
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I does everything we needed

We replaced a programmable unit because we were tired of its complexity. This fit perfectly in the same space and works well.
JohnG
Woodland Hills, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

9 Questions
9 Questions
ASK A QUESTION

Q: My thermostat says that I need to replace a battery. I have never seen anything like this. How do I replace it?

Asked by Betty Drloris Campbell 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supply House Staff

Replacing the battery is found on page 10 of the User Guide: https://s3.amazonaws.com/s3.supplyhouse.com/product_files/TH5110D1006-User.pdf

Was this review helpful to you?

Q: How do you open the flip out cover on this thermostst?

Asked by hutch 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

You first have to remove the front from the base plate, then it should just fold out.

Was this review helpful to you?

Q: Is this unit compatible with a heat pump with emergency heat?

Asked by Hal 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The 1H/1C thermostat does not have an emergency heat relay terminal. For this feature, please see the TH5320U1001.

Was this review helpful to you?

Q: How hard is it to install

Asked by joe 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Please see the following for installation instructions: http://s3.pexsupply.com/manuals/1249544874360/Honeywell_TH5110D1006_Install_Guide.pdf

Was this review helpful to you?

Q: Does the 5110 D stat have set up functions #'s 27 & 28, max & min temp settings?

Asked by Mickey 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The TH5110 family of thermostats have had the range stop option since mid 2006.

Was this review helpful to you?

Q: How do you replace the battery? Our unit is showing a display of "Replace Battery" and do not have our book handy.

Asked by Ellie May 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Please refer to page 10 here: http://s3.pexsupply.com/manuals/1249544874360/Honeywell_TH5110D1006_Operating_Manual.pdf

Was this review helpful to you?

Q: How does one program this thermostat to read in degrees Celsius?

Asked by Thermobob 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Please have a look at Page 7 of the following document, as it will assist you in programming the thermostat to read in degrees Celsius: http://s3.pexsupply.com/manuals/1249544874360/Honeywell_TH5110D1006_Install_Guide.pdf .

Was this review helpful to you?

Q: Can this thermostat be programmed to read in degrees Celsius?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, the TH5110D1006 can be programmed to read in Celsius

Was this review helpful to you?

Q: whats the diff between the focus pro 5000 th5110d1022 and the th5110d1006 thermostat ?

Asked by plee 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The TH5110D1022 has a larger display screen than the TH5110D1006.

Was this review helpful to you?