
| Amperage: | 1 |
|---|---|
| Application: | Single-Stage (Heat/Cool) Heat Pump |
| Stages: | 1 Heat/1 Cool |
| Programmability: | Non-Programmable |
| User Interface: | Push Button |
| Mount: | Horizontal |
| Options: | Auto Changeover Fan Control |
| Power Method: | Battery Hardwired |
| Changeover: | Auto Manual |
| Temperature Range (F): | 40°F - 99°F |
| Max Temp Differential: | 1°F |
| Operating Humidity: | 5 to 90% RH, non-condensing |
| Wattage: | 10 to 30 |
| Wiring: | G Y C W(O/B) |
| Frequency: | 50 Hz 60 Hz |
| Color: | Premier White |
| Height: | 3-7/16" |
| Width (Inches): | 4-1/2" |
| Depth (Inches): | 1-5/16" |
| Voltage: | 24V Low voltage 750mV |
Replacing the battery is found on page 10 of the User Guide: https://s3.amazonaws.com/s3.supplyhouse.com/product_files/TH5110D1006-User.pdf
You first have to remove the front from the base plate, then it should just fold out.
The 1H/1C thermostat does not have an emergency heat relay terminal. For this feature, please see the TH5320U1001.
Please see the following for installation instructions: http://s3.pexsupply.com/manuals/1249544874360/Honeywell_TH5110D1006_Install_Guide.pdf
The TH5110 family of thermostats have had the range stop option since mid 2006.
Please refer to page 10 here: http://s3.pexsupply.com/manuals/1249544874360/Honeywell_TH5110D1006_Operating_Manual.pdf
Please have a look at Page 7 of the following document, as it will assist you in programming the thermostat to read in degrees Celsius: http://s3.pexsupply.com/manuals/1249544874360/Honeywell_TH5110D1006_Install_Guide.pdf .
Yes, the TH5110D1006 can be programmed to read in Celsius
The TH5110D1022 has a larger display screen than the TH5110D1006.