Apply to be a TradeMaster!
Main product image of SumpJet Water Powered Sump Pump Back-Up Emergency System
Magnifying glass
Hover image to zoom

SumpJet Water Powered Sump Pump Back-Up Emergency System

SKU:
SJ10
Rating:
(36)
Q&A:
(3)
SumpJet Water Powered Sump Pump Back-Up Emergency System
Magnifying glass
Hover image to zoom
$259.50 each
In Stock
In Stock
Get 31 Tomorrow, Sep 23
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

The Liberty Pumps SumpJet SJ10 is a water-powered, sump-pump back-up system that will protect your basement in the case of a power outage. The SumpJet is fully automatic, arrives completely assembled and works in conjunction with your main sump pump.

Features:
  • Adjustable stainless hose clamp for easy mounting
  • Removes 2 gallons of water for each 1 gallon used (based on 5' lift)
  • Fully assembled, compact design
  • Built-in screen with removable foot valve
  • Constructed of durable PVC

Specs

Type:

Automatic

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

You May Also Need

Product Reviews

4.75 out of 36 reviews
97% would recommend this product
4.75
out of 36 Reviews
97% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
14%
3 star
0%
2 star
0%
1 star
3%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Be aware of the actual requirements.

I live in an area with infrequent, but prolonged power outages, especially during tropical storms or unusual rain events. My sump pump never runs except these times, but its required to prevent flooding in my basement. I have a 1/3 HP ejector pump, but need a backup pump in the event I'm away and can't hook up my generator. Both pumps are in an 18" diameter sump. VERY tight fit. I had to replace the input connector with a street elbow to get it to fit, which it did but just barely. I'm somewhat disappointed in the flow rate I got, but it's all there in the specs. The unit is plumbed with 1 1/2" PVC, I used conduit sweep 90's to reduce the back pressure. There is about 7' of head, and about 25' total pipe. I ran 3/4" PEX to an existing pipe within the house. My normal water pressure is about 65 PSI. With the unit running, the pressure at it's input drops to about 25-30 PSI, more drop than I expected, this thing needs a lot of water to work. Under these conditions the specs say it will be pumping about 6 to 9 GPM, which seems pretty close. If I were to do this over I'd run 1" PEX back to the entrance for more pressure. It's going to work for my purposes, but not with the comfort level I'd like. I'd recommend it with reservations, you have to be very aware of the actual requirements to make it work. The reviews that complain it doesn't pump are probably correct, but for a reason.
VS

Most Liked Negative Review

Eventually loses siphon power

Mine worked great for 6 years, I tested it every 3-4 months, then just stopped pulling water. I called the manufacturer they told me shouldn't happen, nothing they could do. Input water pressure is at the top end of the range suggested. If you buy it, make sure to regularly test it.
Showing 1-10 of 36 reviews

Eventually loses siphon power

Mine worked great for 6 years, I tested it every 3-4 months, then just stopped pulling water. I called the manufacturer they told me shouldn't happen, nothing they could do. Input water pressure is at the top end of the range suggested. If you buy it, make sure to regularly test it.
Scott
Pa
2 years ago
Was this review helpful to you?

Easy to install

Works really well and very quiet!
Mike
Mount Clemens
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Installation recommendation

Be sure to include a water hammer arrestor on the feed line.
Jim
Rhode Island
3 years ago
Was this review helpful to you?

Yes , I would recommend to everyone

It's a good back up system for existing pumps , this is what I use it for.
Gl
Nj
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Be aware of the actual requirements.

I live in an area with infrequent, but prolonged power outages, especially during tropical storms or unusual rain events. My sump pump never runs except these times, but its required to prevent flooding in my basement. I have a 1/3 HP ejector pump, but need a backup pump in the event I'm away and can't hook up my generator. Both pumps are in an 18" diameter sump. VERY tight fit. I had to replace the input connector with a street elbow to get it to fit, which it did but just barely. I'm somewhat disappointed in the flow rate I got, but it's all there in the specs. The unit is plumbed with 1 1/2" PVC, I used conduit sweep 90's to reduce the back pressure. There is about 7' of head, and about 25' total pipe. I ran 3/4" PEX to an existing pipe within the house. My normal water pressure is about 65 PSI. With the unit running, the pressure at it's input drops to about 25-30 PSI, more drop than I expected, this thing needs a lot of water to work. Under these conditions the specs say it will be pumping about 6 to 9 GPM, which seems pretty close. If I were to do this over I'd run 1" PEX back to the entrance for more pressure. It's going to work for my purposes, but not with the comfort level I'd like. I'd recommend it with reservations, you have to be very aware of the actual requirements to make it work. The reviews that complain it doesn't pump are probably correct, but for a reason.
MGWIZ
New Jersey
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy again

works like its supposed to in case of power outage.
lap
louisville,ky
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Haven't installed equipment yet

none
me
indiana
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked as specified

The pump was an easy install. I didn't give a five start rating because the discharge flow seemed lower than I expected. It maybe due to my water pressure or the length of my bubbler line. Im going to make a few corrections and reevaluate.
T Bone
Buffalo NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product. Excellent support and fast shipping...no prob

Great Sump Pump backup if you are concerned about losing your electricity...works on your water supply...seems crazy but works. I have had this for years
Citizen Jack
Cherry Hill, NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Super fast shipping and have the pump installed. Now I can have peace of mind when I am away from home and the electricity is off.
Blondie
kansas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: what size is the discharge line on the sj10?

Asked by don 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Don! Discharge is 1-1/2".

Was this review helpful to you?

Q: Will it work with a 1/2 water line?

Asked by Kip 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

The inlet of the SumpJet® is factory equipped with a SharkBite® push-type fitting. This fitting can be used with various approved 3/4-inch potable water tubing and pipe, such as PEX tubing (ASTM F876, CSA B137.5), copper pipe (ASTM B 88), or Copper Tube Size (CTS) CPVC pipe (ASTM D 2846, CSA B137.6).

Was this review helpful to you?

Q: How much pressure is needed for sj10 water powered pump

Asked by Ron 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

The minimum water pressure = 30 psi with the valve open. (less pressure may not eject water from your basement)

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy