Apply to be a TradeMaster!
Main product image of 1/2", 14 Port PolyAlloy Crimp MANABLOC (6 hot, 8 cold)
Magnifying glass
Hover image to zoom

1/2", 14 Port PolyAlloy Crimp MANABLOC (6 hot, 8 cold)

Brand:
Viega
SKU:
50143
Rating:
(61)
Q&A:
(8)
1/2", 14 Port PolyAlloy Crimp MANABLOC (6 hot, 8 cold)
Magnifying glass
Hover image to zoom
50143 has been discontinued
Discontinued June 25, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
14 Port MANABLOC without Port Adapters (6 Hot, 8 Cold)
Brand:
Viega
SKU:49610
(16)
Order by 6PM, receive 40 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Fitting System Compatibility
Clamp, Crimp
Product Highlight: Outlet Type
PEX
Product Highlight: Number of Outlets
14
Product Highlight: Material
Plastic
Product Highlight: Lead Free
Yes
Product Highlight: Tubing Compatibility
PEX

Description

–
**Requires Crimping Tool.

Please Note:
  • Supply adapters must be purchased separately and are required to install this product.
  • Mounting straps are optional and are sold separately.
  • The 10-year warranty only applies if this MANABLOC is installed with all Viega products.
PEX Crimp MANABLOCs provide a home-run distribution manifold for the plumbing system. These MANABLOCs utilize either 3/8" or 1/2" distribution lines. Each MANABLOC comes factory pre-assembled with color coded hot and cold ports.

**Important**
  • The MANABLOC plumbing system carries a maximum pressure/temperature rating of 100 psi @ 180°F. Excessive pressure to the MANABLOC will cause leaks.
  • Do not allow chemicals such as PVC glues or solder flux to come into contact with the MANABLOC. They will compromise the integrity of the MANABLOC and cause leaks.
  • Please consult the MANABLOC install instructions for a more comprehensive list of chemical materials that will cause harm to the MANABLOC plumbing system.

Specs

–
Port Size:

1/2"

Fitting System Compatibility:

Clamp

Crimp

Outlet Type:

PEX

Number of Outlets:

14

Number of Outlets (Cold):

8

Number of Outlets (Hot):

6

Material:

Plastic

Lead Free:

Yes

Application:

Plumbing

Tubing Compatibility:

PEX

Warranty:

10 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.69 out of 61 reviews
93% would recommend this product
4.69
out of 61 Reviews
93% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
3%
3 star
0%
2 star
5%
1 star
3%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

so good so far, 1 month

re plumbed the entire house to fully functional in 8hrs. will need to fine tune some pex routing later. love that you can change ports on a whim. little upset it's all plastic and cannot be exposed to direct sunlight. I have a basement window I hope doesn't degrade the plastic from indirect light. the plastic nipples are a slight let down too, as I used brass everywhere else where there was a crimp required. overall I think it's a good product. allows for easy expansion and reconfiguration.
VS

Most Liked Negative Review

Product failed less than two years with limited use

I installed this in the summer of 2019 in an old house doing a restoration. The house water system only consists of one mini hot water tank, two hot water lines and four cold water lines. I drained the block when I leave the site in the summer upon my return. This year when I returned the hot water in both outlets is limited warm with almost an alternating effect of warm and cold. Checked the hot water tank and no problems there. The only issue left is the manablock itself. It appears that there is a failure internally. It's in a basement but temps should not get below freezing even if it had water in it. It is drained each year and left open just in case. Probably have less than 1000 gallons of water put through the device. Very disappointed.
Showing 1-10 of 61 reviews

Beware fitting for in and out

I cant say enough good things about Suppyhouse. Thank you for the service provided. Very easy to work with but be aware fittings are not included for main hot and cold and cap on bottom. if you are not installing secound manifold. If you are diy person and not a plumbing expert.
DIY plumbing
Iowa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Manabloc

Probably the second best invention since Pex tubing. Great for new construction and really helpful in older homes where you want to cut off only a fixture group for repairs. Since older homes have a greater likelihood of repairs needed for each bathroom, you can isolate one bathroom and leave the rest of the house pressurized.
Jeff E.
Wallingford,PA.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

quality product

The unit arrived within a few days. It was easy to mount with the attached brackets.
Eric
Weld, Maine
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Needs special adapter

Had to replace one of these that busted when it froze. Ordered a replacement and when it came in I couldn't connect it to the pecks lines that were in the house without purchasing a special adapter it was not mentioned in any of the paperwork. Box came with adapters for the outlets which are MIP But didn't come with adapters for the inlets which are proprietary
Maintenance
Pa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product!

Easy to self-install without a professional and works great!
Harvey
Lindon UT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Replaced the cpvc water lines under the house with pex lines, the Manabloc worked fine controlling water as I hooked up the connections one by one.
Jb
Bedford Indiana
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

These are great. Repeat customer!

I put one in my house with my tankless six years ago. Only complaint is that one of the unused ports leaks...just a drip, but still. I called to see about warranty or something, I was told unused ports should be capped. Liked it enough I bought one for my daughters house when re-plumbing two years ago, and just bought another for work being done in my aunts house.
Starcrest88
Toledo, OH
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Really like the design of the product.

Plumb my bardominium by myself. Was really easy and quick and I'm 64 years old. Saved myself $1000's in plumbing cost.
Lane
Pipe Creek, TX
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So glad we found this

Trying to find something that would work with our new build was becoming frustrating. So thankful we found this.. affordable, durable, easy to use.
Carol
Central, Alabama
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Re-piping 70's recent purchase cape due to lead solder leaching from copper pipes due to acidic well water. Planning future additions/renovations. Brought in plumbers for quotes, all planned trunk and tee. Clueless on a manifold design approach for future adds and deletes with planned renovations... Currently re-piping myself and like the simplicity and ease of adding and deleting pipes.
hosey
CT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

8 Questions
8 Questions
ASK A QUESTION

Q: What are the dimensions?

Asked by Jason 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

8" wide, 15-15/16" in length and 3" thick

Was this review helpful to you?

Q: What all is included in model 50143 manabloc?

Asked by TAG 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

50143 would come with a 1/2" 14 port MANABLOC, 14 of the 1/2" PolyAlloy PEX Crimp port connectors and 1 Valve T-Handle.

Was this review helpful to you?

Q: I have two fixtures that require 3/8 pex supply lines what adapter would you use with a 50143 Manabloc?

Asked by David 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The 50023 adapter would allow you to crimp 3/8" pex to a 1/2" manabloc.

Was this review helpful to you?

Q: Is the tee handle included?

Asked by Al 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, the unit includes a T handle.

Was this review helpful to you?

Q: Does this unit come with the (14) 1/2" crimp connectors or do i have to purchase separately?

Asked by William 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The 14 port connections are included.

Was this review helpful to you?

Q: Are the outlet ports crimp or compression style?

Asked by Handy Dan 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Model 50143 includes crimp connections.

Was this review helpful to you?

Q: i have both 1/2 inch and 3/4 inch water lines supplying fixtures. will they both hook up to the manablock? and if so what is required?

Asked by shane 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

There are no 3/4" port options available for manablocs. All 3/4" runs would have to be teed from the supply lines.

Was this review helpful to you?

Q: Can cinch clamps be used on the distribution lines of this Manabloc?

Asked by Mark J. 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, both crimp ring or cinch clamps can be used for the ports.

Was this review helpful to you?