Apply to be a TradeMaster!
Main product image of 1-1/2" Threaded Pro-Pal Full Port Ball Valve w/ Hose Drain
Magnifying glass
Hover image to zoom

1-1/2" Threaded Pro-Pal Full Port Ball Valve w/ Hose Drain

Brand:
Webstone
SKU:
40616
Rating:
(2)
Q&A:
(0)
1-1/2" Threaded Pro-Pal Full Port Ball Valve w/ Hose Drain
Magnifying glass
Hover image to zoom
$110.88 each
In Stock
In Stock
Get 12 Tomorrow, Sep 16
Order by 6PM, receive Tomorrow
Size
1-1/2"
1/2"3/4"1"1-1/4"1-1/2"2"

MANUALS (1)

Non-Potable Water Applications

This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1-1/2"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
No
Product Highlight: Port Type
Full Port

Description

Webstone H-40616, 1-1/2" Threaded Pro-Pal Full Port Ball Valve w/ Hose Drain

Note: This item does not comply with the 2014 Lead Free Act. It may not be used in potable water applications as of January 4, 2014. For potable water applications 40616W is recommended.

Full Port Forged Brass Ball Valves w/ Hi-Flow Hose Drain & Reversible Handle
  • Eliminate assemblies needed to isolate & drain any portion of a piped system
  • Winterize an entire house with simple quarter-turn actions
  • Reversible handle for added versatility
  • Exclusive adjustable flow path allows for draining from either side of the ball
  • Guaranteed for Life

Specs

Size:

1-1/2"

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Handle Style:

Lever

Features:

Hose Drain

Pressure Rating:

600 psi

210 PSI @ 250ºF

Material:

Brass

Lead Free:

No

Max Temp (F):

250°F

Thread Type:

Female

Port Type:

Full Port

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Size
Connection Method
Connection Type
Handle Style
Features
CURRENT ITEM
Product Image of 1-1/2" Threaded Pro-Pal Full Port Ball Valve w/ Hose Drain
1-1/2" Threaded Pro-Pal Full Port Ball Valve w/ Hose Drain
SKU: 40616
(2)
1-1/2"
Threaded
FNPT x FNPT
Lever
Hose Drain
1-1/2"
Threaded
FNPT x FNPT
Lever
Hose Drain

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Absolutely outstanding quality

We use these in our manufactured products. It is absolutely outstanding quality. SupplyHouse TRADEMASTER program is very good to us and we get the things we order that they have in stock quickly.
JDB
NW
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love it

Love this valve. I don't know how anyone could install a boiler this day in age without this valve. Makes purging air so much easier. No water mess around all the radiators letting out spurts of water as it bleeds air making little messes around the radiators.
Nate
Missoula, MT
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy