Apply to be a TradeMaster!
Main product image of WGO-2 75,000 BTU Output Gold Oil Boiler
Magnifying glass
Hover image to zoom

WGO-2 75,000 BTU Output Gold Oil Boiler

SKU:
386-700-827
Rating:
(11)
Q&A:
(10)
WGO-2 75,000 BTU Output Gold Oil Boiler
Magnifying glass
Hover image to zoom
386-700-827 has been discontinued
Discontinued April 27, 2021
This product was discontinued by the manufacturer.
Direct Replacement:
WGO-2 - 75,000 BTU Output Cast Iron Gold Oil Boiler - Series 4
SKU:386-701-012
(3)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Fuel Type
Oil
Product Highlight: Vent Type
Atmospheric
Product Highlight: Warranty
20 Year (Heat Exchanger)/ 2 Year (Parts) Warranty
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Width (Inches)
20-1/4" Width
Product Highlight: Height (Inches)
39" Height

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's IBR Net Output Rating

NOTE: Burner DOES NOT come included w/ boiler, must be purchased separately. Requires GO-2 Burner

Features
  • Factory Tested
  • Limited Lifetime Warranty
  • Cast Iron Sections
  • Built-in Air Separator
  • 30 PSI ASME Relief Valve
  • Drain Valve
  • Comb. Temp Controls, LWCO & Circulator Relay
  • Comb. T&P Gauge
  • Balanced Draft Damper
  • Convertible Flue (Top or Rear)
  • Refractory Combustion Chamber
  • high Temp. Target Wall
  • Includes 007 Circulator
  • Jacketed Block Assembly
  • Swing-away Burner Door
  • Insulated Jacket
  • Quick Inspection Cover
  • Service Switch
  • Electrical Junction Box
  • Wiring Harness

Specs

–
Fuel Type:

Oil

IBR Rating:

75000

DOE Rating:

86000

Efficiency:

86.4%

System Type:

Hydronic (Water)

Width (Inches):

20-1/4"

Height (Inches):

39"

Depth (Inches):

13-3/4"

Vent Size:

6"

Supply Connection:

1-1/4"

Return Connection:

1-1/2"

Vent Type:

Atmospheric

Warranty:

20 Year (Heat Exchanger)/ 2 Year (Parts)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

Box

WGO2 (S3)

Replacement Parts

SKU: 386-700-827

Brand: Weil-McLain

Search Parts:
SEARCH PARTS
Product Image of no image
Back section w/7" flue, supply & 2" return 7027
316-700-235
Sorry, we don't currently sell this item. Request This Item
Burner Mounting Door Assembly, 386-700-358
386-700-358
Weil-McLain
Assembly-Section/Jacket/Col-Hd for WGO-2 - Series 4, 386-701-022
386-701-022
Weil-McLain
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.73 out of 11 reviews
100% would recommend this product
4.73
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
73%
4 star
27%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 11 reviews

Very pleased with this boiler.

This boiler is well designed and built. It was shipped very quickly, lift gate truck delivered as promised, and it's logically configured.
Scott
New Hampshire
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

The boiler was easy to install, and it works quite well. The only reason for not giving it five stars was that it was packaged poorly. The plastic tie bands were not strong enough, and the boiler had come off the shipping pallet. Fortunately the unit was not damaged. Metal ties would likely address the issue.
Carl
Northen Michigan
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great boiler & great company

The first boiler I ordered was destroyed in transit (shipper did not properly secure the load) and SupplyHouse was great in processing a replacement and getting it out right away. The second unit arrived intact and exactly as described. I purchased the GO2 Beckett burner, OVD-6 powered flue damper system, and the exterior temperature probe for the Hydrostat unit. Since I was replacing a 35 year old Weil-McLain, everything was close including the plumbing and electrical. Easy install, fired right up and tuned with no difficulty. So much quieter than the predecessor!
JP
Putnam Valley, NY
8 years ago
Was this review helpful to you?

Awesome boiler

Boiler works great and fit and finish is very nice. Very fast shipping. The first one I received was damage by the shipping company. It was replaced almost instantly and I had the new one in 3 days. Awesome company to work with. A+++++ customer service
Todd
New Hampshire
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well made boiler

Well made and much more finished than my 2 previous boilers from Burnham. They both cracked after about 9 years (18 total). My only disappointed was when I needed it immediately, and could not pick up at warehouse. ( I live near the N.J. warehouse) Supply House has no way for buyers to pick up merchandise at the warehouse. Had to nurse my old boiler along until delivery. (very stressful in sub freezing weather.)
Hockeyboy
New York
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The "Gold" standard of oil boilers!

The WGO series of Weil Mclain oil boilers is excellent. The WGO-2 unit is a nice tight package, easy to install and functions without issue. The 20 year old unit I replaced was also a WGO-2 unit. It had developed a leak in the water jacket and due to its age and service life I simply chose to replace it. The unit arrived well packed for shipment and installed with a minimum of changes to the exiting piping.
Wil
Philadelphia, PA
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good purchase

My wgo 2 is working great to heat my 1300 sq. ft. home in PA. It was almost a direct swap with my 20 year old WM boiler so the install wasn't too bad. It has only been a month but the boiler is working great. Very happy with the site and delivery was free and extremely fast.
andrew
Philadelphia, PA
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

"I would buy this product again and agai

personnal use
victor
hopedale
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Modern but not gimmicky

I bought this at the recommendation of my installer. It replaced a boiler installed in 1940! Needless to say it is much smaller, more efficient, and best of all it's not so smelly. The recommendation I got was that these Weil Mclain boilers are so standard that in the future just about anyone will be able to work on them and parts are easy to come by. True, there are a few units available that have slightly higher efficiency numbers (they also cost more) but I like the peace of mind knowing that this one will be easy to service.
Mr. Conclusion
Pasadena, MD
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not Disappointed Nor Surprised

I did not hesitate to purchase this boiler because I am very familiar with the name Weil Mclain.Having over 35 years of heating and air conditioning experience it was a no brainer when I needed a replacement boiler for my niece. This was during the worst cold snap in the history of the Washington DC area and when it arrived it only needed to be wired, piped in and the heat was on.
C.W.
Fort Washington, MD
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

10 Questions
10 Questions
ASK A QUESTION

Q: The brochure for the WGO-2 lists the chimney requirement at six inches by 15 feet, the diagram shows a 7 inch vent on the boiler. Can I reduce the 7 inch vent collar on the boiler to six if the chimney only needs to be six inches (by 15ft)?

Asked by ruralman 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes the vent collar can be reduced. Please review page 16 of the "User Guide" for published sizes, which can be found in the resources section of this product page.

Was this review helpful to you?

Q: does this do heat and hot water?

Asked by Christophe 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This unit does not have a tankless coil. The smallest Gold boiler with a tankless coil is the WTGO-3, part 386-700-832.

Was this review helpful to you?

Q: Can this vent out the top? My old Crane does and in a small area. I believe I can squeeze in the out the back vent, but top out would be way easier. 1,700 sq. ft. hydroponic floor heat, no DHW needed.

Asked by Rick 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, this boiler can vent either out the top or the back.

Was this review helpful to you?
-

It has the option to vent out the top or out the back.

Was this review helpful to you?

Q: Can this boiler be used with a 35gal indirect hot water tank

Asked by Shaun 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It can. You would need to refer to the appropriate manuals to see the hot water ratings such a setup would achieve.

Was this review helpful to you?

Q: What voltage water feeder to be used 24v or 120v?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

That is up to the installer.

Was this review helpful to you?

Q: Is the burner you sell for this boiler a Beckett AFG?

Asked by EddyV 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, the GO-2 burner is a Beckett AFG.

Was this review helpful to you?

Q: Can I use my Beckett AFG burner with this boiler?

Asked by AJ 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

These boilers use Beckett AFG burners, so we see no reason why you wouldn't be able to.

Was this review helpful to you?

Q: Is this unit ready to install as is, or are additional parts required.

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You will need a burner, expansion tank, oil filter, air eliminator, etc.

Was this review helpful to you?

Q: Is this boiler to be used with an in concrete in floor heat tubing system? We have a 900 Sq ft building with in floor heat but need a natural gas boiler and don't know which one to get.

Asked by Freezing 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It would work with in floor heating however this is an oil boiler, not natural gas. If you click on the boiler finder, just check off natural gas and all of the natural gas boilers that we carry will pop up. http://www.pexsupply.com/Boilers-449000

Was this review helpful to you?

Q: can this model be equiped with tankless water heater for domestic use?

Asked by Tom 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, this boiler is not big enough to handle the tankless coil needed for domestic use.

Was this review helpful to you?
- NJT

But... but... Tom, why would you even WANT to use a "thankless coil" ? The only WORSE way to heat domestic water is a kettle on a wood stove!

Was this review helpful to you?