Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Pipe Fittings & Nipples
PVC Fittings
CPVC Fittings
CPVC Tees
3/4" CPVC CTS Tee (Socket)
Brand:
Lasco
SKU:
4101007
Rating:
(0)
Q&A:
(0)
Hover image to zoom
We no longer carry 4101007
Unavailable since April 8, 2022
Direct Replacement:
3/4" CPVC CTS Tee (Socket)
Brand:
SKU:
4101-007
(0)
Order by
today
, receive 1175 by
Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
Socket Connection
3/4"
Specs
–
Size:
3/4"
Connection Type:
Socket
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Size
...
Connection Type
...
CURRENT ITEM
3/4" CPVC CTS Tee (Socket)
SKU:
4101007
Lasco
3/4"
Socket
3/4" CPVC CTS Tee (Socket)
SKU:
4101-007
Spears
3/4"
Socket
You May Also Need
4 oz. Medium Body, Fast Set CPVC Cement (Orange)
SKU:
60303
Hercules
8 oz. Plastic Pipe and Fittings Cleaner (Clear)
SKU:
60659
Hercules
8 oz. Medium Body, Fast Set Multi-Purpose Cement (Milky)
SKU:
60713
Hercules
4 oz. Medium Body, Fast Set Multi-Purpose Cement (Milky)
SKU:
60703
Hercules
16 oz. Plastic Pipe and Fittings Cleaner (Clear)
SKU:
60664
Hercules
4 oz. Plastic Pipe and Fittings Cleaner (Clear)
SKU:
60652
Hercules
8 oz. Medium Body, Fast Set CPVC Cement (Orange)
SKU:
60313
Hercules
32 Oz. CPVC FlowGuard Gold 1-Step All Weather Yellow Cement
SKU:
31913
Oatey
16 oz. Medium Body, Fast Set CPVC Cement (Orange)
SKU:
60315
Hercules
16 oz. Medium Body, Fast Set Multi-Purpose Cement (Milky)
SKU:
60715
Hercules
32 oz. Plastic Pipe and Fittings Cleaner (Clear)
SKU:
60667
Hercules
32 oz. Medium Body, Fast Set CPVC Cement (Orange)
SKU:
60320
Hercules
32 oz. Medium Body, Fast Set Multi-Purpose Cement (Milky)
SKU:
60720
Hercules
×
Video