Apply to be a TradeMaster!
Filter menu expanded

Filters

9 items
Reset

SORT

Product Availability
–

Show In Stock Only (6)
Reno (3)

Product Type
–

Pump (8)
Recirculator Pump (1)

Brand
–

Grundfos (1)
Little Giant (5)
Wayne (3)

Shutoff Head (ft.)
–

145' (1)
148' (1)
176' (1)
275' (1)
282' (2)

Voltage
–

115V (4)
120-240V (3)
230V (5)

Review Score
–

(3)
(2)

Price Range
–

$200 to $300 (1)
$300 to $400 (1)
$500 to $600 (1)
$700 to $800 (2)
$800 to $900 (1)
$1500 to $2000 (1)
$2000 to $2500 (2)

1/2 HP Well Pumps

Help Face
Need a little help?
9 items
Grid
List
Compare
Product Image of JP PS 16-05-154 Shallow Well Jet Pump, Stainless Steel (115/230V, 1/2 HP)
JP PS 16-05-154 Shallow Well Jet Pump, Stainless Steel (115/230V, 1/2 HP)
SKU: 99463939
Grundfos
SKU: 99463939
Brand: Grundfos
(15)
$520.37 each
In Stock
Get 12 by Tue, Oct 20
In Stock
Get 12 by Tue, Oct 20
Compare
Product Image of SWS50 1/2 HP Cast Iron Shallow Well Jet Pump
SWS50 1/2 HP Cast Iron Shallow Well Jet Pump
SKU: 56907-WYN2
Wayne
SKU: 56907-WYN2
Brand: Wayne
(5)
$296.11 each
In Stock
Get 19 by Tue, Oct 20
In Stock
Get 19 by Tue, Oct 20
Compare
Product Image of SWS50-8.5FX 1/2 HP Cast Iron Shallow Well Jet Pump Precharged Tank System
$703.87 each
In Stock
Get 6 by Tue, Oct 20
In Stock
Get 6 by Tue, Oct 20
Compare
Product Image of JP-050-C Shallow Well Jet Pump 1/2 HP
$746.20 each
In Stock
Get 2 by Tue, Oct 20
In Stock
Get 2 by Tue, Oct 20
Compare
Product Image of JPC-050-C, Cast Iron Convertible Deep Well Jet Pump, 1/2 HP (115/230V)
$885.50 each
In Stock
Get 1 by Tue, Oct 20
In Stock
Get 1 by Tue, Oct 20
Compare
Product Image of W8G05S7-21S 1/2 HP, 8 GPM Submersible Deep Well Pump (7 Stages)
$2,049.00 each
Backorder
Get it by Tue, Nov 17 - Wed, Dec 16
Backorder
Get it by Tue, Nov 17 - Wed, Dec 16
Compare
Product Image of CWS50 1/2 HP Cast Iron Convertible Jet Well Pump
CWS50 1/2 HP Cast Iron Convertible Jet Well Pump
SKU: 56942-WYN2
Wayne
SKU: 56942-WYN2
Brand: Wayne
$356.48 each
Backorder
Get it by Tue, Nov 17 - Wed, Dec 16
Backorder
Get it by Tue, Nov 17 - Wed, Dec 16
Compare
Product Image of W8G05S7-22S, 1/2 HP, 8 GPM Submersible Deep Well Pump (7 Stages)
$2,049.00 each
In Stock
Get 1 by Tue, Oct 20
In Stock
Get 1 by Tue, Oct 20
Compare
Product Image of W8G05S9-32S 1/2 HP, 8 GPM Submersible Deep Well Pump (9 Stages)
W8G05S9-32S 1/2 HP, 8 GPM Submersible Deep Well Pump (9 Stages)
SKU: 559190
Little Giant
SKU: 559190
Brand: Little Giant
$1,933.00 each
Backorder
Get it by Tue, Nov 17 - Wed, Dec 16
Backorder
Get it by Tue, Nov 17 - Wed, Dec 16
Resources
FAQs, Manuals & Videos
Articles
More About 1/2 HP Well Pumps

1/2 HP well pumps are electric-driven water pumps rated at one-half horsepower, designed to pull potable water from wells, cisterns, and private water supplies for residential, agricultural, and light commercial use. At this motor size, 1/2 HP well pumps handle the workload for most single-family homes on private well water, with flow rates reaching up to 12 GPM depending on pump type and well depth. Jet pump configurations handle shallow wells up to 25 feet, convertible jet pumps reach depths up to 90 feet, and submersible deep well configurations rated at 1/2 HP can operate in 4-inch or larger well casings at depths well beyond 100 feet. Matching the right pump type to actual well depth and household flow demand is the core decision.

Shallow Well Jet Pumps

Shallow well jet pumps are above-ground units that draw water using suction pressure, and 1/2 HP shallow well jet pumps are built for wells with a static water level no more than 25 feet below the pump centerline. Wayne's SWS50 series shallow well jet pump delivers a max flow rate of 375 GPH at 50 PSI and runs on dual voltage (120V/240V, factory set for 120V) with a cast iron volute and a pressure switch pre-set at 30-50 PSI for automatic operation. Suction connections are 1-1/4" NPT with a 3/4" NPT discharge. Shallow well jet pumps mount to a pressure tank (pre-charged, conventional, or free-standing) and require a priming fill before the first startup.

Convertible Jet Well Pumps

Convertible jet well pumps operate as either shallow or deep well units depending on which ejector assembly is installed, giving one motor platform the flexibility to serve wells from 0 to 90 feet in depth. Wayne's CWS50 convertible jet pump runs at 1/2 HP with a max flow rate of 348 GPH at 50 PSI, dual voltage (120V/240V), and requires a separately purchased jet assembly to complete the deep well configuration. The 3/4" NPT discharge and 1-1/4" NPT suction match standard residential piping, and the cast iron volute holds up in the abrasive, mineral-laden water that well systems commonly see.

Submersible Deep Well Pumps

Submersible deep well pumps drop below the water line entirely, eliminating suction lift limitations and making them the right choice for deep wells or applications where static water depth exceeds shallow jet pump range. Little Giant's W-Series submersible deep well pumps at 1/2 HP support 4-inch ID or larger well casings and come in stage configurations that match the required discharge head. The W8G05S9-32S delivers 8 GPM at 185 feet of head across 9 stages; the W12G05S7-22S delivers 12 GPM at 155 feet across 7 stages. Both models run 230V single phase, include a built-in Flomatic check valve, and feature stainless steel discharge and motor brackets with ceramic bearing sleeves for durability.

Stainless Steel Shallow Well Jet Pumps

Stainless steel shallow well jet pumps bring corrosion resistance to applications where iron-rich or mildly acidic water would attack standard cast iron housings over time. The Grundfos JP PS 16-05-154 (SKU 99463939) runs 1/2 HP on 115/230V with a suction lift capability up to 26 feet, stainless steel construction throughout, thermal overload protection, and a built-in ejector with a clean-out port to clear debris. The Grundfos JP series is factory-set for self-priming after initial fill and includes a high-quality pressure switch for auto stop/start. For installations in coastal areas, properties with corrosive water chemistry, or simply jobs where longevity matters more than upfront price, stainless steel construction justifies the premium.

How to choose a 1/2 HP well pump starts with one question: how deep is the water? That answer determines pump type before any other variable. For static water levels 25 feet or less below the pump, a shallow well jet pump handles the job and keeps the motor accessible for maintenance. For water between 25 and 90 feet, a convertible jet pump with the appropriate deep well ejector assembly bridges the range. For anything deeper, or for situations where the well casing is 4 inches ID or larger, a submersible deep well pump is the correct tool. No amount of horsepower changes these fundamentals.

Once pump type is established, flow rate and pressure requirements are the next sizing variables for 1/2 HP well pumps. A typical single-family home needs 6-12 GPM to serve multiple fixtures simultaneously. Shallow jet configurations at 1/2 HP commonly hit 375 GPH (about 6.25 GPM) at 50 PSI, while submersible configurations like the Little Giant W12G05S7-22S reach 12 GPM at 155 feet of head. What matters is matching the pump curve to the actual demand and well recovery rate, not just picking the highest number on a spec sheet.

Voltage matters at the selection stage. Most 1/2 HP jet pumps support dual voltage (120V/240V), making field wiring flexible. Little Giant submersible deep well pumps in the W-Series run 230V single phase. Confirm the electrical service at the installation before ordering. Wire size, circuit breaker rating, and whether a separate disconnect is required all depend on the motor voltage and amperage.

Pressure switch settings and pressure tank sizing are part of the system, not separate decisions. Most 1/2 HP jet pumps ship with a pressure switch pre-set at 30-50 PSI, which is the standard residential range. Short-cycling (the pump kicking on and off rapidly) damages the motor over time and usually points to an undersized tank or a waterlogged bladder.

FAQs

What's the difference between a shallow well jet pump and a deep well submersible pump at 1/2 HP?

The core difference between a shallow well jet pump and a submersible deep well pump is where the pumping mechanism sits relative to the water. A shallow well jet pump mounts above ground and uses suction to draw water up, which physically limits its reach to roughly 25 feet of vertical lift. A submersible deep well pump submerges below the water surface, pushes water up through the discharge pipe, and can operate at depths well beyond 100 feet in 4-inch or larger casings. At 1/2 HP, both types serve residential water supply, but the right choice depends entirely on the static water depth in the well.

How deep can a 1/2 HP convertible jet well pump reach?

A 1/2 HP convertible jet well pump can serve wells from 0 to 90 feet in depth when the correct deep well ejector assembly is installed. Without the ejector, the pump operates as a shallow well unit (0-25 feet). Wayne's CWS50 convertible jet pump, for example, is rated for depths up to 90 feet with a max flow rate of 348 GPH at 50 PSI. The ejector assembly is sold separately and must be matched to the actual well depth to hit the rated performance figures.

Can a 1/2 HP submersible well pump fit in a 4-inch well casing?

A 1/2 HP submersible deep well pump can fit in a 4-inch well casing if the pump diameter is 3.9 inches or less. Little Giant's W-Series submersible pumps at 1/2 HP, including the W8G05S9-32S and W12G05S7-22S, measure 3.9 inches in diameter and are designed specifically for 4-inch ID or larger casings. Always confirm both the casing inside diameter and the pump outside diameter before installation, as a partial fit can restrict water flow around the motor and cause overheating.

What voltage do 1/2 HP well pumps run on?

Voltage for 1/2 HP well pumps depends on the specific model and configuration. Shallow and convertible jet pump models from Wayne run on dual voltage (120V/240V) with factory setting at 120V. Grundfos JP series stainless steel shallow well jet pumps also support 115/230V dual voltage. Little Giant W-Series submersible deep well pumps at 1/2 HP run on 230V single phase. Verify the electrical service at the well location before specifying a pump to avoid field conflicts.

What flow rate should I expect from a 1/2 HP well pump?

Flow rate from a 1/2 HP well pump varies significantly by pump type and configuration. Shallow well jet pumps in the 1/2 HP range typically deliver 375 GPH (about 6.25 GPM) at 50 PSI. Submersible deep well configurations can deliver higher flow at greater head: the Little Giant W12G05S7-22S delivers 12 GPM at 155 feet of head, while the W8G05S9-32S delivers 8 GPM at 185 feet. A 6-12 GPM range covers typical single-family household demand, but actual delivered flow depends on the pump curve, well yield, pipe diameter, and elevation change from the water source to the pressure tank.

Didn't find what you're looking for? 
Let us know
.