Apply to be a TradeMaster!
Main product image of JP-050-C Shallow Well Jet Pump 1/2 HP
Magnifying glass
Hover image to zoom

JP-050-C Shallow Well Jet Pump 1/2 HP

SKU:
558274
Rating:
(2)
Q&A:
(1)
JP-050-C Shallow Well Jet Pump 1/2 HP
Magnifying glass
Hover image to zoom
$746.20 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/230V
Product Highlight: Horse Power
1/2 HP
Product Highlight: Warranty
2 Year Warranty
Product Highlight: Discharge
1" NPT
Product Highlight: Amperage
9 Amps

Description

–
Little Giant Jp-050-C Is For Supplying Fresh Water To Rural Homes, Farms And Cabins. Installs Where The Vertical Distance From The Pump To The Pumping Water Level Does Not Exceed 25 Feet.

Features:
  • 115/230 Vac 60 Hz Single Phase
  • 1/2 Horse Power
  • 12.8 Gallon Per Minute At 5 Foot Rise 148 Foot Max Height
  • Cast Iron Casing And Seal Plate For Durability And Long Life
  • A.O. Smith Higher Than Standard Nema Service Factor Dual Compartment Motor
  • Dual voltage 115/230V
  • Square D Pressure Switch Preset At 30-50 Psi
  • Pressure Gage Included
  • Stainless Steel Motor Shaft Seal And Dual Ball Bearings

Specs

–
Shutoff Head (ft.):

148'

Application:

Recirculation

Voltage:

115/230V

Horse Power:

1/2

Flow Rate (GPM):

13

Flow at 50 FT Head:

13 GPM

Discharge:

1" NPT

Amperage:

9

Warranty:

2 Year

Weight (lbs):

37 lbs.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4 out of 2 reviews
100% would recommend this product
4
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Arrived quickly in good condition

Quality seems very good. Replaced another shallow well pump. Installed easily, runs smooth and quiet.
Rob
Mid Coast Maine
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Helpful staff

I had to return the first pump I purchased but the staff was very helpful and I was surprised by the free shipping back.
Abcde
Santa Fe, NMq
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does electrical have circuit breaker protection? I have purchased others which have a finger push re-set breaker installed, I would think it does but just checking.

Asked by Matt 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This unit does not have integrated protection.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy