Apply to be a TradeMaster!
Filter menu expanded

Filters

5 items
Reset

SORT

1/3 HP Garbage Disposals

Help Face
Need a little help?
5 items
Grid
List
Compare
Product Image of Badger 5 Continuous Feed Garbage Disposal, 5-Year Limited Warranty
Badger 5 Continuous Feed Garbage Disposal, 5-Year Limited Warranty
SKU: 80926
InSinkErator
SKU: 80926
Brand: InSinkErator
$149.00 each
In Stock
Get 33 by Tue, Nov 24
In Stock
Get 33 by Tue, Nov 24
Compare
Product Image of Badger 5 Continuous Feed Garbage Disposal w/ Power Cord, 5-Year Limited Warranty
$159.00 each
In Stock
Get 37 by Tue, Nov 24
In Stock
Get 37 by Tue, Nov 24
Compare
Product Image of Badger 1 Garbage Disposal, 2-Year Limited Warranty
$129.00 each
In Stock
Get 11 by Tue, Nov 24
In Stock
Get 11 by Tue, Nov 24
Compare
Product Image of Badger 1 Garbage Disposal w/ Power Cord, 2-Year Limited Warranty
$139.00 each
In Stock
Get 2 by Wed, Nov 25
In Stock
Get 2 by Wed, Nov 25
Compare
Product Image of Badger 1 Garbage Disposal
Badger 1 Garbage Disposal
SKU: 79880-ISE
InSinkErator
SKU: 79880-ISE
Brand: InSinkErator
(1)
$132.13 each
In Stock
Get 13 by Wed, Nov 25
In Stock
Get 13 by Wed, Nov 25
Resources
FAQs, Manuals & Videos
Articles
More About 1/3 HP Garbage Disposals

1/3 HP Garbage Disposals are kitchen food waste disposers powered by a 1/3 horsepower motor. The InSinkErator Badger 1 in this category is a continuous feed unit built for residential kitchens. It runs on 120V at 60 Hz, draws 6.3 amps, and turns at 1725 RPM through a Dura-Drive induction motor. The motor is described as built to handle everyday food scraps. Some listed models use a wall switch for on/off control, and others include a power cord. The compact design saves space, and one listing notes septic-safe use with properly maintained septic systems. Warranty terms vary by listing, and Badger 1 versions with a 2-year limited warranty are among them. Choosing the correct motor size and electrical setup before the install keeps the disposal matched to the household and helps avoid return trips.

Subcategories

  • Disposals with Power Cord: Cord-equipped models include a power cord with the unit. The InSinkErator Badger 1 with Power Cord is a 1/3 HP continuous feed disposal rated 120V and 6.3 amps. Its listing describes it as compact and septic-safe for properly maintained septic systems. Installers who want a cord supplied with the disposal use this style.
  • Wall Switch Models: Wall switch models are listed with a wall switch for on/off control. The InSinkErator Badger 1 pairs a 1/3 HP motor with continuous feed operation at 1725 RPM. The listings show 120V, 60 Hz, and 6.3 amps.
  • 2-Year Limited Warranty Models: Some Badger 1 listings are titled with a 2-year limited warranty, including the Badger 1 and the Badger 1 with Power Cord. The Badger 1 listing describes a 1/3 HP continuous feed disposal with a Dura-Drive induction motor at 1725 RPM. It's described for homeowners who need a durable, space-saving solution. Warranty terms should be verified on the specific listing.

Buying Guide

Start with the application. The Badger 1 is described for residential kitchens and everyday food scraps, and it carries a 1/3 horsepower motor. The Badger 1 listing also describes a heavy duty motor and a space-saving compact design, which matters when cabinet space is limited. Confirm that motor size suits the household before comparing other details.

Next, check the electrical setup. The listed units are 120V at 60 Hz and 6.3 amps, so the circuit and wiring must support that. The 2-Year Limited Warranty Badger 1 lists a Dura-Drive induction motor at 1725 RPM. Decide whether a power cord is needed. The Badger 1 with Power Cord includes one, and other listings show a wall switch for on/off control. When comparing 1/3 HP Garbage Disposals, match the listing to the switch and wiring already at the job.

Then look at warranty and site conditions. Some Badger 1 listings carry a 2-year limited warranty, and warranty terms are model specific, so the listing title and description should be read closely. For homes on a septic system, one Badger 1 listing notes septic-safe use when the system is properly maintained. Finally, review the feed type. The listed Badger 1 models use continuous feed operation. Checking these points on each listing before the order prevents mismatches at the job site.

Frequently Asked Questions

Is a 1/3 HP garbage disposal enough for a home kitchen?

1/3 HP Garbage Disposals like the InSinkErator Badger 1 are described for residential kitchens and everyday food scraps. The Badger 1 uses a Dura-Drive induction motor running at 1725 RPM. Motor size should still be confirmed against how the kitchen is used.

Does the Badger 1 come with a power cord?

Among 1/3 HP Garbage Disposals, the Badger 1 with Power Cord includes one. Other Badger 1 listings show a wall switch for on/off control. Both styles list 120V and 6.3 amps.

What voltage and amperage do 1/3 HP disposals run on?

The listed InSinkErator Badger 1 models in this 1/3 HP Garbage Disposals category run on 120V at 60 Hz and 6.3 amps. They turn at 1725 RPM and use continuous feed operation. Circuit sizing should be verified for the job.

Can a Badger 1 go on a septic system?

One listing in 1/3 HP Garbage Disposals, the Badger 1 with Power Cord, notes it is septic-safe for properly maintained septic systems. The note applies to that listing, so other listings should be checked individually.

What warranty comes with a Badger 1 disposal?

Some Badger 1 listings in 1/3 HP Garbage Disposals are titled with a 2-year limited warranty, including the Badger 1 and the Badger 1 with Power Cord. Another Badger 1 listing references a longer warranty and points to the manufacturer for details. Warranty terms should be verified on the specific listing before purchase.

Didn't find what you're looking for? 
Let us know
.