Apply to be a TradeMaster!
Filter menu expanded

Filters

5 items
Reset

SORT

Product Availability
–

Show In Stock Only (4)

Brand
–

Grundfos (1)
Little Giant (2)
Wayne (2)

Shutoff Head (ft.)
–

153' (1)
157' (1)
164' (1)

Voltage
–

115V (3)
120-240V (2)
230V (3)

Horse Power
–

3/4 (1)
1 (5)

Review Score
–

(4)

Price Range
–

$300 to $400 (1)
$400 to $500 (1)
$700 to $800 (1)
$1000 to $1500 (2)

1 HP Well Pumps

Help Face
Need a little help?
5 items
Grid
List
Compare
Product Image of JP 16-10-187 1-Stage Shallow Well Jet Pump, Stainless Steel (115/230V, 1 HP)
$757.50 each
In Stock
Get 5 by Tue, Nov 24
In Stock
Get 5 by Tue, Nov 24
Compare
Product Image of SWS100 1 HP Cast Iron Shallow Well Jet Pump
SWS100 1 HP Cast Iron Shallow Well Jet Pump
SKU: 56921-WYN2
Wayne
SKU: 56921-WYN2
Brand: Wayne
(3)
$389.99 each
In Stock
Get 6 by Tue, Nov 24
In Stock
Get 6 by Tue, Nov 24
Compare
Product Image of JP-100-C Shallow Well Jet Pump w/ Square D Pressure Switch 1 HP
$1,049.30 each
In Stock
Get 1 by Tue, Nov 24
In Stock
Get 1 by Tue, Nov 24
Compare
Product Image of JPC-100-C Convertible Jet Pump w/ Square D Pressure Switch 1 HP
JPC-100-C Convertible Jet Pump w/ Square D Pressure Switch 1 HP
SKU: 558283
Little Giant
SKU: 558283
Brand: Little Giant
(2)
$1,040.20 each
In Stock
Get 3 by Tue, Nov 24
In Stock
Get 3 by Tue, Nov 24
Compare
Product Image of CWS100 1 HP Cast Iron Convertible Jet Well Pump
CWS100 1 HP Cast Iron Convertible Jet Well Pump
SKU: 56956-WYN2
Wayne
SKU: 56956-WYN2
Brand: Wayne
$489.02 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Resources
FAQs, Manuals & Videos
Articles
More About 1 HP Well Pumps

1 HP Well Pumps are jet pumps built around a one horsepower motor to supply water from wells to rural homes, cabins, and farms. The listings include shallow well and convertible jet models from Little Giant, Wayne, and Grundfos. Specs vary by model. The Little Giant JP-100-C, for example, pairs its 1 HP motor with a 1 inch NPT discharge and a Square D pressure switch preset at 30 to 50 PSI. Several models, including the JP-100-C, JPC-100-C, and Grundfos JP 16-10-187, use 115/230V motors, so one pump can match different electrical supplies. Shallow well pumps such as the Wayne SWS100 are rated for wells with a maximum head of 25 feet, while convertible pumps such as the Wayne CWS100 are rated for 90 feet. Matching the pump to well depth, voltage, and flow demand matters because those three factors decide whether the installation delivers steady pressure at the tap.

Subcategories

  • Shallow Well Jet Pumps: Shallow well jet pumps are jet pumps rated for wells where the water level sits close to the pump. The Little Giant JP-100-C installs where the vertical distance from the pump to the pumping water level does not exceed 25 feet, and the Wayne SWS100 lists a 25 foot maximum head. The Grundfos JP 16-10-187 is listed for shallow well use with a 22 GPM maximum flow. Contractors use them to supply fresh water to rural homes, farms, and cabins.
  • Convertible Jet Pumps: Convertible jet pumps are listed for deeper wells than the shallow well models. The Little Giant JPC-100-C installs where the vertical distance to the pumping water level does not exceed 90 feet, and the Wayne CWS100 lists a 90 foot maximum head. The JPC-100-C also lists a 164 foot shutoff head. Installers choose them for rural homes, farms, and cabins where the water level is too deep for a shallow well unit.
  • Cast Iron Jet Pumps: Cast iron jet pumps use a cast iron housing for durability and long life. The Little Giant JP-100-C and JPC-100-C both list a cast iron casing and seal plate, and the Wayne SWS100 and CWS100 list cast iron construction. The Wayne models carry a 3 year limited warranty and a 120 degrees F maximum temperature. Contractors choose them for well water supply jobs on rural properties.
  • Stainless Steel Jet Pumps: Stainless steel jet pumps use a corrosion resistant stainless steel housing in place of cast iron. The Grundfos JP 16-10-187 uses an AISI 304 stainless steel housing with a composite impeller. It lists 115/230V operation, a 22 GPM maximum flow, and an 87 PSI maximum pressure. Installers use it for water transfer, well pumping, and pressure boosting in residential water supply and irrigation.

Buying Guide

Start with well depth, because it decides which pump type can work at all. Shallow well models such as the Little Giant JP-100-C and Wayne SWS100 list a 25 foot limit, while convertible models such as the Little Giant JPC-100-C and Wayne CWS100 list a 90 foot limit. Measure the vertical distance from the pump to the pumping water level before choosing a model.

Next, match the electrical supply. Several listings in 1 HP Well Pumps carry dual voltage ratings, with 115/230V on the Little Giant and Grundfos units and 120/240V on the Wayne units. Confirm the motor is set for the panel voltage before wiring, and size the breaker and wire to the motor's rated amperage.

Then compare flow and pressure at the working head. Published ratings use different test points, so compare them carefully. The Grundfos JP 16-10-187 lists a 22 GPM maximum flow, the Wayne CWS100 lists a 1056 gallons per hour maximum flow at 30 PSI, and the Wayne SWS100 lists 630 gallons per hour at 50 PSI.

Finally, check the details that affect installation and service life. Discharge size is 1 inch NPT on the Little Giant JP-100-C and both Wayne models. Pressure switch settings, housing material, and warranty also matter. Wayne lists a 3 year limited warranty on the SWS100 and CWS100, and the Grundfos unit uses an AISI 304 stainless steel housing for corrosion resistance.

Frequently Asked Questions

What well depth can 1 HP well pumps handle?

1 HP well pumps depend on the pump type for depth. The Little Giant JP-100-C and Wayne SWS100 shallow well models list a 25 foot limit. The Little Giant JPC-100-C and Wayne CWS100 convertible models list a 90 foot limit.

Do 1 HP well pumps run on 115V or 230V?

Several 1 HP well pumps in this category list dual voltage motors. The Little Giant JP-100-C, Little Giant JPC-100-C, and Grundfos JP 16-10-187 list 115/230V, and the Wayne SWS100 and CWS100 list 120/240V. Confirm the motor's voltage setting matches the supply before powering the pump.

Which 1 HP well pumps come with a pressure switch?

Among 1 HP well pumps, the Little Giant JP-100-C and JPC-100-C come with a Square D pressure switch preset at 30 to 50 PSI. Both Little Giant models also include a pressure gage. The Grundfos JP 16-10-187 has an integrated pressure switch that starts and stops the pump based on water demand.

Cast iron or stainless steel for a 1 HP well pump?

The Little Giant and Wayne 1 HP well pumps listed here use cast iron construction. The Grundfos JP 16-10-187 uses a corrosion resistant AISI 304 stainless steel housing. Choose based on the water conditions and the job requirements.

How long is the warranty on a 1 HP well pump?

Warranty terms vary by brand and model for 1 HP well pumps. The Wayne SWS100 and CWS100 list a 3 year limited warranty. Check the listing for the specific model before quoting coverage to a customer.

Didn't find what you're looking for? 
Let us know
.