Shop Grundfos ECM Promotion
Main product image of JP 16-10-187 1-Stage Shallow Well Jet Pump, Stainless Steel (115/230V, 1 HP)
Magnifying glass
Hover image to zoom

JP 16-10-187 1-Stage Shallow Well Jet Pump, Stainless Steel (115/230V, 1 HP)

Brand:
Grundfos
SKU:
99463941
Rating:
(13)
Q&A:
(0)
JP 16-10-187 1-Stage Shallow Well Jet Pump, Stainless Steel (115/230V, 1 HP)
Magnifying glass
Hover image to zoom
$757.50 each
In Stock
In Stock
Get 10 Mon, Oct 19
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Amperage
13.8 /, 7.1 Amps
Product Highlight: Wattage
1480 Watts
Product Highlight: Voltage
115/230V
Product Highlight: Horse Power
3/4, 1 HP
Product Highlight: Max Flow (GPM)
22 MAX GPM

Description

–
The Grundfos JP PS 16-10-187 is a high-performance self-priming centrifugal jet pump designed for water transfer, well pumping, and pressure boosting applications. With its integrated pressure switch, the pump automatically starts and stops based on water demand, making it ideal for residential water supply systems, irrigation, and groundwater applications. Built for durability, this pump features a corrosion-resistant stainless steel housing (AISI 304) and a composite impeller, ensuring long-lasting performance in demanding environments. The self-priming design with built-in ejector and guide vanes delivers excellent suction capability, with a lifting capacity of up to 8 ft., even when handling air-liquid mixtures. For improved system efficiency and comfort, the JP PS pump is compatible with a diaphragm pressure tank, which helps reduce water hammer, maintain stable pressure, and extend pump life.
  • Built-in pressure switch for automatic start and stop according to water demand
  • Self-priming centrifugal pump for easy startup and reliable operation
  • Robust design for long-lasting durability
  • Thermal overload protection for motor safety
  • Stable operation for consistent performance
  • Integrated pressure gauge for system monitoring

Specs

–
Shutoff Head (ft.):

157'

Amperage:

13.8 /

7.1

Frequency:

60 Hz

60 Hz

60 Hz

Flow Rate (GPM):

97

Wattage:

1480

Max Head (Ft):

190.3

Application:

Shallow Well

Voltage:

115/230V

Horse Power:

3/4

1

Max Flow (GPM):

22

Relative Humidity:

Max. 98 %

Max Pressure (PSI):

87

Hertz:

60

Phase:

1

Type:

Jet Pump

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.62 out of 13 reviews
92% would recommend this product
4.62
out of 13 Reviews
92% would recommend this product
WRITE A REVIEW
5 star
85%
4 star
8%
3 star
0%
2 star
0%
1 star
8%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Exchange of Grundfos Shallow Well Pump

I ordered the pump completely through the website. It showed up within 3 days even though the Site stated between 5-7 business days. We found the diaphragm was ruptured so we returned it. The Supply House stood behind the pump and made the exchange so easy. We received the second pump within 2 days from our return process! I put the bad pump back in its original packaging and returned it through UPS with a prepaid shipping label. While discovering a nonfunctional item isn't optimal, this entire experience was enough to keep doing business with SupplyHouse.com and to highly recommend them to everyone who needs a well pump.
VS

Most Liked Negative Review

I would not buy this product again.

The pump is just as loud as the old one that had a broken bearing. If there is a way I can return it and get a better one that is not as loud, that would be awesome.
Showing 1-10 of 13 reviews

Great brand, great pump.

The pump is quieter than the one I replaced and was a breeze to install. Customer support from SupplyHouse was excellent and made the purchase that much easier.
MikeH
Mineral Bluff, GA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love the pump

Pump works exactly like it should . I would recommend it. Delivery was great.
Blu
Mountainair, NM
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would not buy this product again.

The pump is just as loud as the old one that had a broken bearing. If there is a way I can return it and get a better one that is not as loud, that would be awesome.
Dean
Dalton GA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Experience

The Supply House will be my first choice should I need additional residential well equipment. My first pump may have been faulty and the crew at the Supply House quickly provided a replacement. Once properly installed, I once again had my irrigation system back on line. As a non-plumbing professional, the installation was quick and easy. I'm still working through the correct settings for pressure regulation, and wish there was better instructions from Grundfos on how to make that happen.
TX Joe
DFW, TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exchange of Grundfos Shallow Well Pump

I ordered the pump completely through the website. It showed up within 3 days even though the Site stated between 5-7 business days. We found the diaphragm was ruptured so we returned it. The Supply House stood behind the pump and made the exchange so easy. We received the second pump within 2 days from our return process! I put the bad pump back in its original packaging and returned it through UPS with a prepaid shipping label. While discovering a nonfunctional item isn't optimal, this entire experience was enough to keep doing business with SupplyHouse.com and to highly recommend them to everyone who needs a well pump.
TX Joe
Mansfield, TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent pump

I'm blown away at the efficiency of this pump and its quiet operation. Instalation was a breeze. Fittings are high quality stainless.
Biggie size
Nipomo, ca
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality pump

It's still early to say but the pump feels solid and well built and I hope it'll last longer than several other different brand pumps it replaced.
Aleks
Austin, Tx
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Pump

Hope it didn`t get burned up in the Fire
H & B
Oakhurst Ca.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

I ordered the wrong pump and had no issues returning it. Got the right one and worked good. No problems.
JOSEPH
GILROY Calif.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works great, good service

The pump arrived the next day but with a damaged casting on the mounting foot. SupplyHouse service immediately shipped a replacement pump and that pump has been working perfectly since it was installed. Very happy with both the pump and the service.
MSearider
Austin, TX
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy