Apply to be a TradeMaster!
Main product image of Aqua-Pure AP717, Refrigerator/Icemaker Filter, 1,500 Gallon Life
Magnifying glass
Hover image to zoom

Aqua-Pure AP717, Refrigerator/Icemaker Filter, 1,500 Gallon Life

Brand:
Solventum
SKU:
5560222
Rating:
(10)
Q&A:
(0)
Aqua-Pure AP717, Refrigerator/Icemaker Filter, 1,500 Gallon Life
Magnifying glass
Hover image to zoom
$37.25 each
In Stock
In Stock
Get 40 Thu, Aug 20
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Inlet Size
1/4"
Product Highlight: Outlet Size
1/4"
Product Highlight: Connection Type
NPT Connection
Product Highlight: Height
8-1/4"
Product Highlight: Diameter (Inches)
2-5/16" Diameter

Description

3M Drinking Water Filtration is Now Part of Solventum


Aqua-Pure makes a full line of refrigerator/icemaker filters to keep your ice tasting, smelling and looking fresh. Used in appliances with ice and water dispensers, Aqua-Pure filters reduces sediment, rust, chlorine taste and odor scale. They can also be used for drinking fountains, coffee machines and drink dispensers. Begin enjoying improved ice and water quality with the added benefit of reduced maintenance and service costs over the appliance's service life.

Features:
  • Premium performance Progressive Porosity filtration
  • Reduces chlorine taste and odor with an inhibitor to help reduce scale build up
  • Standard 1/4" NPT inlet/outlet connections
  • Manufactured with FDA CRF-21 compliant materials
  • 125 psi pressure rated high-impact design to protect against stressful water conditions
  • 100°F maximum operating temperature
  • Packed with plumbing fittings and installation hardware
  • Filter Should be replaced every 6 months
  • 1 year limited warranty

Specs

Product Type:

Filtration System

Type:

Refrigerator/Ice Maker

Application:

Inline

Flow Rate (GPM):

0.5

Max Pressure (PSI):

125

Micron Rating:

5

Service Life:

1500 Gallons

Cartridge Life:

6 Months

Max Water Temp (°F):

100°F

Inlet Size:

1/4"

Outlet Size:

1/4"

Connection Type:

NPT

Height:

8-1/4"

Diameter (Inches):

2-5/16"

Reduction Claim:

Scale

Sediment

Chlorine Taste & Odor (CTO)

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Aqua-Pure AP817, Whole House Filter Replacement Cartridge (Standard Sediment/Chlorine Taste & Odor Reduction)
SKU: 5602719
Solventum

Product Reviews

5 out of 10 reviews
100% would recommend this product
5
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 10 reviews

Happy Customer

Prompt delivery of inline water filters at a good price
H
MA
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent service

swift delivery. generous return policy. I would use them again!
Kaz
Fairfield, CT
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Water filter

The item arrived in perfect timing and in excellent condition. Now I can drink fresh water again.
Teddy
Connecticut, USA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This are really good water filters to use.

I use this water filter for the humidifiers on the heating system.
Rob
Ossining NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great tasting ice.

Great for ice maker
Kevin
Norristown Pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Better than the filters in the refrigerator

I got a bypass plug from GE to remove the filter inside the fridge. I use this filter by itself now. Much cheaper than the GE filters and lasts longer.
Steve
Ronkonkoma, ny
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

On time, on price

It's the exact replacement for the original.
TheoCal
Jackson
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product Highly recommend

This product is used as an in line filter for my ice maker
Mike
Jarrettsville, MD
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed

Good price, easy to find and just what I was looking for. My quick connect fittings screwed right into the new filter and was installed within just a few minutes.
Al
Denver, CO
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent thanks

Easy installation. Nice price
Cheryl
Cape Cod
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy