Apply to be a TradeMaster!
Main product image of Aqua-Pure AP110, Whole House Filter Replacement Cartridge (Fine/Normal Sediment) - 2 Pack
Magnifying glass
Hover image to zoom

Aqua-Pure AP110, Whole House Filter Replacement Cartridge (Fine/Normal Sediment) - 2 Pack

Brand:
Aqua-Pure
SKU:
5620404
Rating:
(28)
Q&A:
(0)
Aqua-Pure AP110, Whole House Filter Replacement Cartridge (Fine/Normal Sediment) - 2 Pack
Magnifying glass
Hover image to zoom
$25.13 each
In Stock
In Stock
Get 233 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Used With
AP11T, AP141T, ST-1, SST2HB, SST1HA, AP101T, ST-2
Product Highlight: Height
9-3/4"
Product Highlight: Diameter (Inches)
2-1/2" Diameter

Description

–
Solventum is now Aqua-Pure


This Aqua-Pure sediment cartridge is made from an exclusive Progressive Porosity process that entangles and entraps larger sediment particles toward the outer diameter and progressively smaller particles toward the cartridge core. This allows even loading for maximum cartridge life. In addition, the unique square-grooved surface provides more sediment-trapping surface area than ever before. Unlike string-wound and pleated paper cartridges, the rigid, sturdy construction of the Aqua-Pure cartridges are able to withstand variations in water pressure.

Features:
  • Single Action for Sediment Reduction
  • Progressive Porosity for Longer Life
  • Hot & Cold Water Applications (up to 170° F)
  • Made from FDA (CFR 21) Compliant Materials


This cartridge is compatible with the following filter housings:

Specs

–
Product Type:

Replacement Cartridge

Application:

Plumbing

Point of Entry

Type:

Whole House

Max Pressure (PSI):

125

Micron Rating:

5

Flow Rate (GPM):

8

Cartridge Life:

6 Months

Max Water Temp (°F):

170°F

Used With:

AP11T

AP141T

ST-1

SST2HB

SST1HA

AP101T

ST-2

Height:

9-3/4"

Diameter (Inches):

2-1/2"

Reduction Claim:

Sediment

Rust

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 28 reviews
100% would recommend this product
5
out of 28 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 28 reviews

Fast shippping

Well package and fast shipping.
Fast shipping
Valley stream, NY
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I highly recommend Supply House

Order placement is hassle free and super easy , Items are always shipped with care and carefully packaged. Delivery is excellent always receive items in two days. Excellent company to do business with.
Johnny
Pearl River NY
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

purified water

great products and service personnel
td1946
NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great customer service and fast delivery

Filters arrived fast and fit perfectly in the filtration housing.
Johnny
Pearl River NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Excellent service
RZ
Ct
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Waiting for the two month mark to judge the filter, so far no issues with reduced water pressure
Ged
CT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality water filters

Fast shipping…nice that you offer free shipping when spending more than $100.
Red
Douglas,Ma
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast, Easy and Prompt Service

I have a whole house water filtration system by Aqua-Pure that requires AP110 filter cartridges. I was unable to find these cartridges in any of the places where I previously purchased them. I discovered the cartridges on SupplyHouse.com and was truly grateful to have found the cartridges on their website. The person I spoke with was very kind and helpful. She facilitated my purchase and said I would have the cartridges immediately. I am very pleased with my cartridges and no longer feel anxious about being able to purchase them in the future. SupplyHouse.com followed through with my purchase as promised and in a prompt manner. The item I purchased arrived in a box that secured and protected my purchase.
Grateful
NYC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good product great service

the filters I purchased were delivered quickly, packaged well and exactly what I ordered. I'll use the Supply House again.
Glenn
NH
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The product is excellent and the pricepoint AAAAAAAAAAAAAAAA

We use supplyhouse on a weekly and sometimes daily basis. The service is the best, shipping is out of this world Quality is 110%, 100% of the time no ands if or buts they are the best price, quality, customer service just a blessing to have a company like this to service us
American Feed & Grain LLC
Connecticut
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy