Apply to be a TradeMaster!
Main product image of Aqua-Pure AP117, Whole House Filter Replacement Cartridge (Carbon Filter Cartridge) - 2 Pack
Magnifying glass
Hover image to zoom

Aqua-Pure AP117, Whole House Filter Replacement Cartridge (Carbon Filter Cartridge) - 2 Pack

Brand:
Aqua-Pure
SKU:
5541731
Rating:
(15)
Q&A:
(0)
Aqua-Pure AP117, Whole House Filter Replacement Cartridge (Carbon Filter Cartridge) - 2 Pack
Magnifying glass
Hover image to zoom
$99.99 each
In Stock
In Stock
Get 50 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Used With
AP101T, AP11T, ST-2, AP102T, ST-1, AP141T, SST1HA, SST2HB
Product Highlight: Height
9-3/4"
Product Highlight: Diameter (Inches)
3" Diameter

Description

–
Solventum is now Aqua-Pure


Aqua-Pure systems are considered by professionals to be some of the best on the market. For maximum operating performance, you should replace your filter cartridge every 4 - 6 months or sooner, depending on cartridge specifications or water quality.

Features:
  • Double Action for Sediment, Chlorine Taste and Odor Reduction
  • Specially Formulated High-Absorption Activated Carbon
  • Longer Life Progressive Porosity Pre-Filter
  • Cold Water Use Only(up to 100°F)
  • Superior ability to handle sediments


This cartridge is compatible with the following filter housings:

Specs

–
Product Type:

Replacement Cartridge

Application:

Plumbing

Point of Entry

Type:

Whole House

Max Pressure (PSI):

125

Flow Rate (GPM):

3

Micron Rating:

5

Cartridge Life:

6 Months

Max Water Temp (°F):

100°F

Used With:

AP101T

AP11T

ST-2

AP102T

ST-1

AP141T

SST1HA

SST2HB

Height:

9-3/4"

Diameter (Inches):

3"

Reduction Claim:

Sediment

Rust

Chlorine Taste & Odor (CTO)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Application
Type
Max Pressure (PSI)
Flow Rate (GPM)
Replacement Cartridge
Plumbing
Point of Entry
Whole House
125
3
5 Micron 10" Standard GAC Cartridge
SKU: 14-GAC1-05
Filter Cartridge
Reverse Osmosis
Point of Use
Drinking Water
125
1

You May Also Need

Aqua-Pure SST1HA, Stainless Steel Water Filter Housing
SKU: 5592001
Aqua-Pure

Product Reviews

5 out of 15 reviews
100% would recommend this product
5
out of 15 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 15 reviews

Would buy again

Great price and product.
Bingo
New york
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great. Steady user.

This filter is my whole house filter that i change twice a year. It keeps my water clean and eliminates odor. Supplyhouse delivered as advertised. A real good supplier.
Olie
Newton, NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Service

Got my filters in one day! Unheard of in these times! Good pricing and superb service.
Saxydug
NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love this product !

superior to string/rope type, great product. Built a backup supply.
bob
bloomfield, nj
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have on hand 3 extra refills so I won't be caught without.

I use these in my whole house water filter, an upgrade from the string / rope filters that I used previously.
bob
Bloomfield, nj
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best Service Best Price

It's rare to find excellent service, overnight delivery (which was not requested) at a moderate price, including shipping.
Dot
Cape Ann
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast and easy

This came in two days. The whole process was fast and easy
Lo
Massachusetts
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Highly recommend
Silver fox
NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good price, fast shipping

First time ordering from this site. I will return. Did a Google search to find where to buy these filters and was led here. Wanted name brand and not counterfeit. Nice looking filters arrived quickly.
Jen the filter girl
Indiana
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

YES

The filters are great. They came quickly and the price was good.
Marion
South New Jersey
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy