Shop Resideo Sale
Main product image of 5/8" X 3/8" OD ACR FTGxC Copper Reducer
Magnifying glass
Hover image to zoom

5/8" X 3/8" OD ACR FTGxC Copper Reducer

Brand:
Elkhart
SKU:
20296
Rating:
(15)
Q&A:
(2)
5/8" X 3/8" OD ACR FTGxC Copper Reducer
Magnifying glass
Hover image to zoom
$2.46 each
BOX UP & SAVE 15%
$52.50 box of 25
$2.10 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/8" x 3/8"
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Material
Copper

Specs

–
Size:

5/8" x 3/8"

Material:

Copper

Application:

HVAC

Connection Type:

Sweat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Application
Connection Type
CURRENT ITEM
Product Image of 5/8" X 3/8" OD ACR FTGxC Copper Reducer
5/8" X 3/8" OD ACR FTGxC Copper Reducer
SKU: 20296
(15)
5/8" x 3/8"
Copper
HVAC
Sweat
5/8"
5/8" x 3/8"
3/8"
Copper
HVAC
Sweat

You May Also Need

Product Reviews

5 out of 15 reviews
100% would recommend this product
5
out of 15 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 15 reviews

Great product

We greatly appreciate the Supply House for us HVAC contractors. Good folks that treat you right.
Ricky
Pelham, Alabama
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Exactly what I needed
Steve
AR
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This was a hard to find item

I needed to reduce a 5/8 copper pipe down to 1/2.
Jerry
Medina, OH
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It was Great!

The vendor delivered 7/8" suction line for a heat pump and A-coil that took 3/4" Rather than end up with a 3-Stooges plumbing project, Supply House had the proper fitting for a clean solution, ..., and it worked!
Tony
Battle Creek, MI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely a place for you to shop

Excellent quality and super fast shipping. Definitely on my first order from list.
Bobby
Placerville
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

wrong size

Not usable for my project. Ordered wrong item.
Mr McGoo
capitol city MO
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Copper fittings

These people are great! And my order was shipped In a timely manner would highly recommend Them good SupplyHouse! And Real people
TM
Calhoun,Ga
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this item again.

Made tubing connection quick and easy.
Van
Fleischmanns, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Great service and product
Rayman
Metairie LA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Have what I need and I get fast

Excellent service
Nuttin to it !!
mit
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Does the 1 1/8" end of the Item# 20304( copper reducers ) fit 1 1/8" copper tubing?

Asked by Need to know 1 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello! The 1-1/8" OD ACR FTG end will be same size as 1-1/8" OD ACR Pipe, meant to act as a male end for copper sweat connections. The other end, 7/8" OD ACR C, will act as a female sweat end and accept 7/8" OD ACR Pipe into it. Hope this answers your questions/concerns! If you need further clarification, please feel free to reach out at 888-757-4774.

Was this review helpful to you?

Q: Hi. Does the 7/8" inlet accept 7/8" tubing.

Asked by Mitch 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Mitch. No, this is a street fitting, so the 7/8" side is the same size as 7/8" OD copper and will fit inside of a another fitting rather than accepting a piece of pipe or tubing.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy