Apply to be a TradeMaster!
Main product image of 3/4" Standard Aluminum Anode Rod, 100108260
Magnifying glass
Hover image to zoom

3/4" Standard Aluminum Anode Rod, 100108260

Brand:
AO Smith
SKU:
100108260
Rating:
(46)
Q&A:
(2)
3/4" Standard Aluminum Anode Rod, 100108260
Magnifying glass
Hover image to zoom
$41.19 each
In Stock
In Stock
Get 35 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Material
Aluminum
Product Highlight: Length (Inches)
29" Length

Description

–
  • Standard anode rod
  • Made out of aluminum material
  • 0.75" Diameter
  • 29" Length

Specs

–
Connection Size:

3/4"

End Type:

Hex

Application:

Replacement Part

Material:

Aluminum

Length (Inches):

29"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.93 out of 46 reviews
98% would recommend this product
4.93
out of 46 Reviews
98% would recommend this product
WRITE A REVIEW
5 star
96%
4 star
2%
3 star
2%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Good product [...]

[...] Exactly as advertised.Getting the old anode rod out was not as fast.The new one installed easily using some teflon plumbers tape.
VS

Most Liked Negative Review

Finally got the right part.

It took returning twice to finally get the right anode, then when the right part arrived it was damaged and had to be returned. But the returns came quickly via UPS.
Showing 1-10 of 46 reviews

I would buy this product again

It was the OEM recommended part and form, fit, and function was perfect.
Burk
Ohio
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Anode rod state water heater

Google ai provided me with the wrong part number but a 5min phone call to customer service ordered the correct item. Fast shipping to the east coast.
Vesco
VA
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service.

Regular maintenance necessity, in stock and shipped fast. Hats off to the young lady in customer service from Florida who provided exceptional customer service, thank you.
TimeWellSpent
Florida
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Minor things that help the effort.

Check overhead clearance for rod. Check rod end will not contact heater surface. Start with 2 drops of penetrating oil the day before; then a bit more to help torque with impact wrench that won't move the whole heater. Put a clear mark on the nut to indicate movements. Work on loosening while heater is still warm. Reverse impact torque frequently. Seal tape reduces needed tightening torque. FIRST turn on the cold water valve before heat is started. Drain a gallon or more before reheat. Sometimes a magnesium rod can be better. Remove rod within 3 years to check status.
Dopey
yes
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A good anode rod

I received the anode rod in a timely manner. Unfortunately I haven't been able to remove the original anode rod yet from my 3 year old water heater. The original rod is giving me a hard time. I'm gonna have to buy an impact wrench or call a plumber.
Chuck
Fort Myers Florida
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fit perfect, not .840" diameter

After speaking with customer service, they pointed me to this exact Anode, because the typical .840" diameter anode will not fit through the hole in my water heater. Great customer service and great selection of maintenance items, in stock!
Wunschy
Webster, NY
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Quality rod

I needed a 26" rod, you cut off 3". Advice is to use a 1/2" Impact to get it loose. Teflon tape on threads 2-3 wraps will do. 30 gallon AO 2018 Smith. The old rod was still good, so check it first before ordering! Might save $.
Forest
Kentucky
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

If you want your hot water heater to last

Change this rod in your water heater
Chuck
East Hanover NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly as described

Well packaged. Was exactly what I ordered. Very easy transaction.
glljm8
Shreve Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Rod

What can i say it was stunning. Came in a huge oversized box, you could put a small child in it, but i didn't.
Seediest
Tampa, fl
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: What size ratchet do I need to replace anode?

Asked by Charlie 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Dan

Standard residential hex head anode rods use a 1-1/16" socket.

Was this review helpful to you?
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Charlie, A 3/4" Ratchet should do the trick.

Was this review helpful to you?

Q: Will this aluminum anode rod fit my AOSMITH 40 gallon electric water heater Model # EES 52 917?

Asked by Dick 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The Anode rod AO Smith lists for the EES52 is part 9003892005. This one would fit as well, but is shorter.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy