Apply to be a TradeMaster!
Main product image of 16" Aluminum Anode Rod, 3/4" NPT, 100109624
Magnifying glass
Hover image to zoom

16" Aluminum Anode Rod, 3/4" NPT, 100109624

Brand:
AO Smith
SKU:
100109624
Rating:
(60)
Q&A:
(4)
16" Aluminum Anode Rod, 3/4" NPT, 100109624
Magnifying glass
Hover image to zoom
$25.77 each
In Stock
In Stock
Get 46 Tomorrow, Oct 20
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Material
Aluminum
Product Highlight: Length (Inches)
16" Length

Description

–
16" Aluminum Anode Rod, 3/4" NPT

Specs

–
End Type:

Hex

Connection Size:

3/4"

Application:

Replacement Part

Material:

Aluminum

Length (Inches):

16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.95 out of 60 reviews
100% would recommend this product
4.95
out of 60 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
95%
4 star
5%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 60 reviews

Perfect Replacement Anode

The anode is standard head at 1 1/16", but was half the length of the original anode. That was odd, but doing research, appeared that's the size of replacements. After 16 years, was way overdue for a replacement. The new anode was a beautiful aluminum color.
Len
Laurel, MD
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great on line supply house

Great prices, service and inventory. You can not ask for anything more!!
Just another Joe
VA
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement

Quick shipping and great price!
Hot Water
Cedar City, Utah
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect anode rod

This anode rod was a perfect replacement for my old anode rod. Fits perfectly in a 38 gallon AO Smith water heater.
Shortstop
Ohio
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

Service was fast . The only problem was the old one would not come out and had to replace the entire water heater. I wish I could send back I purchased but will keep them because they were not used, thank you
Champ
Breckenridge,Tx.
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not what I pulled out

This rod was the Manufacturer part number but the rod I pulled out was about a foot longer. Could have gone with the longer one or longer than that because I have the room. Old rod was 15 years old and just a wire. I will get the longer one in a couple years when this one is done.
robben
North Carolina
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works

Arrived fast and no damage. Easy to install. OEM replacement. The only downside is that I needed two. I did not know this until I got into the closet and found two anodes.
Mike7329
Crossville,TN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Right Part/Right Price

Arrived in perfect condition and fast shipping
Joe
VA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality aluminum rod

The threads were cut cleanly, very well packaged and easy to install.
Chris
Oklahoma, Oklahoma City
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Quality Anode Rod

We have two water heaters that have been in service 10 years. As an investment to increase the useful life of those water heaters we replace the anode rods every 3 years. The old rods removed are found to be near the end of their life when replaced. Additional maintenance performed is to drain and flush each year.
Don
Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: What kind or size wrench do you use to remove the anode rod

Asked by David 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supply House Staff

A 1-1/16" size socket would be needed to remove or install the anode rod.

Was this review helpful to you?

Q: Do these anode rods replace specific sizes of HW Heaters, or can they be used for 50 gallon, 75 gallon, etc. Which would be a replacement for the 75 gallon?

Asked by Jim 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Each water heater has a specific recommended anode rod which will fit the unit correctly and provide optimum tank protection. For assistance in choosing the correct one, please contact customer service at 888-757-4774 with the model and serial # of your water heater.

Was this review helpful to you?

Q: Is this pure aluminum or an alloy like aluminum with zinc?

Asked by Fred 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This anode rod is just aluminum. The KA-90 anode rods are AO smith's aluminum-zinc rods.

Was this review helpful to you?

Q: What is the length of this anode rod?

Asked by Joe 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Anode rod PN 9003944005 is a 16" long, Aluminum

Was this review helpful to you?
- Hockey

It is 16" x 3/4".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy