| Length (Inches): | 42" |
|---|---|
| End Type: | Hex |
| Connection Size: | 3/4" |
| Application: | Replacement Part |
| Material: | Aluminum / Zinc |
Yes, it is aluminum zinc and can be cut to size.
Yes you can.
a 15/16" socket is needed to undo the hex head. I also suggest a long 1/2"sq drive ratchet handle or equivalent long breaker bar to get proper leverage to break the fitting loose.
I don't recall the size, but I was able to use one of my standard SAE sockets.
An FCG 75 model would work with this anode rod.
Part number 9001453005 is a KA-90 rod that is a aluminum zinc rod best used for water conditions i.e. smelly water.
Any model should be able to use the listed anode rod, as long as the unit takes a standard anode and not one attached to the hot water nipple.
I used this rod in a 75 gallon A.O. Smith natural gas water heater, and it seems to have helped eliminate sulfur odor.