Apply to be a TradeMaster!
Main product image of 42" Blue Lightning Aluminum/Zinc Anode Rod, Hex Plug, Flexible (4 sections)
Magnifying glass
Hover image to zoom

42" Blue Lightning Aluminum/Zinc Anode Rod, Hex Plug, Flexible (4 sections)

SKU:
1027400
Rating:
(15)
Q&A:
(1)
42" Blue Lightning Aluminum/Zinc Anode Rod, Hex Plug, Flexible (4 sections)
Magnifying glass
Hover image to zoom
$78.61 each
In Stock
In Stock
Get 55 Tomorrow, Nov 3
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
42" Length
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Material
Aluminum / Zinc

Description

–
42" Blue Lightning Aluminum/Zinc Anode Rod, Hex Plug, Flexible (4 sections)

Every water heater has an anode rod. Water corrodes the inside of steel tank water heaters. The anode rod sacrifices itself to protect the tank. As it deteriorates it should be replaced, or the tank will corrode and eventually leak. Check your anode rod every 2 year as the anode rod's life depends on a few variables, including water quality, tank use, water temperature, and tank quality. The Water Heater Smart Blue Lightning anode rod will help avoid early tank failure. The segmented design allows for replacement in tight spaces. The anode rod can be cut in length to fit short water heaters. The blue lightning rod is made of environmentally-friendly aluminum/zinc, with durable, corrosion-resistant, stainless steel links.

Features:
  • Hex plug head type with 3/4" male thread
  • Made of aluminum/zinc
  • Flexible anode rod (4 section)
  • Segments connected with 304 stainless steel braided wire and stainless steel or copper couplers
  • 3/4" diameter x 42" long
  • Good for helping minimize the "rotten egg smell"
  • Can be installed with only 14" clearance
  • Cut to fit your water heater

Specs

–
End Type:

Hex

Length (Inches):

42"

Connection Size:

3/4"

Material:

Aluminum / Zinc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.33 out of 15 reviews
86% would recommend this product
4.33
out of 15 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
73%
4 star
7%
3 star
7%
2 star
7%
1 star
7%
WRITE A REVIEW

Most Liked Positive Review

Completely Solved Our Problem

We have a whole house filter, but even with the maintenance of that system our hot water still had a rotten egg smell to it. After some investigation we learned that changing our anode rod should help. IT DID! SupplyHouse provided excellent support in helping us find the correct rod, it arrived quickly, all questions answered, and was easy to install. Thank you!!!
VS

Most Liked Negative Review

Does not remove odor as advertised

Product looks fine and is easy to install. I removed the old anode and used the water heater for one week without an anode. There was no smell at all in the water. Obviously I do not want to continue using it without an anode. I was told that an aluminum and zinc anode would take care of the smell in the water due to the high iron and mineral content in my well water. Put in the new anode and the smelly water came right back. Should have just left the magnesium one in there.
Showing 1-10 of 15 reviews

Would buy again.

Easy to install. Easy to buy
Steve
Albany, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, cured my issue of smelly water!

Great product works like it should!
Big Wop
Las Vegas, NV
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Flexible Anode Rod Works Great

My Water heater is in a storage room so access above was limited. This model solved that problem easily.
Retired in Texas
Harlingen, Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

1st one sent was mis-threaded and would not fit. Received a replacement and no issue,
DJ
Murrells Inlet, SC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great customer service

Received one ordered and wouldn't tread in existing hole. Checked it was clean, old one worked. Used. a caliber to measure and thread was cut to small Received another which fit, didn't have send defective one back.
Doug
Murrells Inlet SC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The Right Solution

After you change the anode, you can smell the difference in the water. I just installed it, so I don't know how long it will last. If I get 3-4 years Im good.
The Right Solution
Albany
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

super quick shipping

seems to work okay
the boss
maryland
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Did not work.

Worked for about one week smells again.
Tj
Jeromesville
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Maybe not the product's fault

We bought this alum/zinc anode based on reviews that said THIS was the product that would "eliminate the sulfur smell" of our hot water in our brand new water heater. It hasn't. Whether our well water will require added filtration by a softener and an iron filter along with the zinc anode to stop stinking is yet to be found out. Ease of installation was easy AFTER the massive McGyver-esque invasion of the heater to remove the factory installed anode. Supply House was good to work with - reasonable pricing and fast shipping. I will use Supply House again for parts!
Sylvercloud
Ohio
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed, good pricing

Anode rod replacements that were segmented so no big deal getting them in. Had to cut old ones to get out!
Mark
Indiana
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Would aluminum or magnesium rod work better with egg smell?

Asked by Naz 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

Hello Naz, Aluminum Rod is best for sulfur-like smells.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy