Shop Resideo Sale
Main product image of 16" KA-90 Universal Aluminum/Zinc Anode Rod, .75" DIA, 3/4" NPT, 100111073
Magnifying glass
Hover image to zoom

16" KA-90 Universal Aluminum/Zinc Anode Rod, .75" DIA, 3/4" NPT, 100111073

Brand:
AO Smith
SKU:
100111073
Rating:
(32)
Q&A:
(0)
16" KA-90 Universal Aluminum/Zinc Anode Rod, .75" DIA, 3/4" NPT, 100111073
Magnifying glass
Hover image to zoom
$41.13 each
In Stock
In Stock
Get 41 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
16" Length
Product Highlight: Material
Aluminum / Zinc
Product Highlight: Connection Size
3/4" Connection

Description

–
16" KA-90 Universal Aluminum/Zinc Anode Rod, .75" DIA, 3/4" NPT

Specs

–
Length (Inches):

16"

Material:

Aluminum / Zinc

End Type:

Hex

Connection Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.94 out of 32 reviews
100% would recommend this product
4.94
out of 32 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
94%
4 star
6%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 32 reviews

OEM AO Smith Anode Rod

Price was lowest, delivery was within a week, packaging was excellent (double boxed, bubble wrap, etc.). Item was as advertised. I would order from Supply House again.
Okie Ray
Oklahoma
16 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just right for my particular application.

Installed in a mobile with little overhead clearance and hard water.
Optional
Out in the country.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This Replacement Anode Rod Made the Nasty Rotten Egg Odor Go

This rod was a direct replacement that will reduce rotten egg water smell.
Damon
San Antonio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Quality, Good Price, I would buy again

Manufacturer replacement part, great price, rapid delivery. Will buy from company again.
rgreend62
Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

WOW. It did the trick despite my expectations being low!

This Aluminum Zinc anode rod is AMAZING! We bought a tiny home that had 6 years of sulfur water through its plumbing system. The 28 gallon AO Smith water heater was giving us some of the nastiest smelling fart water you can imagine. We turned off and depressurized the water heater. We needed about 3 feet clearance above our water heater to get the old rod out (27mm deep socket and a long pull handle). We poured 1 pint of Hydrogen Peroxide in the anode hole and replaced with this new Aluminum Zinc (zinc is the KEY here) anode rod. We evacuated the air from the WH, turned it back on and let it sit overnight. The odor diminished 90 percent at first try and it is completely gone after about 100 gallons of usage. My expectations were low, but this did the trick 100 percent!
DIY Plumber Guy
Nocker Liner NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Water HeTer Anode

Great place for plumbing parts@
Timerunner
Oxford CT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

exactly what I needed

Easy to install, enjoy having delivered to your door vs. running around to various stores to find
HB
Quantico Md
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Stop's rotten egg smell

Solved the rotten egg smell in our AO smith 38 gallon shorty water heater. Original anodes nothing worked. In areas that have some organic matter in your water (not harmful) turn up the temp Will sometimes stop it not us but aluminum zinc alloy anodes did overnight drain and replace and good to go!!
Curt
South Carolina
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Took care of the rotten egg smell

Ever since we put in a water softener to take care of the iron smell and taste, we eliminated the iron problem but created another problem. On a plumbing forum, I read that a water softener will create a rotten egg smell with a magnesium anode rod . I didn't hesitate to go to Supply House for the exact aluminum anode rod for my hot water tank , after flushing out the heater , the smell was gone . Simple fix and Supply House had exactly what I needed, quick shipping and a great price.
Mark3885
Western New York
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solves the sulfer-smelling water dilemma of rural wells

A few years ago (2020): Three weeks after replacing an old water heater, our water began to smell. After researching and calling the manufacturer, I bought a KA-90 anode rod and the smell disappeared. Supply House had the best price and it arrived within three days. This year (2022): We replaced another old water heater in our cottage with a "lowboy" in the crawlspace and my first thought was to preemptively install a KA-90 rod to avoid the water smelling bad again. This shorter rod fit the bill and Supply House was, again, the best price and delivered in two days this time around.
Kurt
Michigan
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy