Apply to be a TradeMaster!
Main product image of 3/4" NPT Anode Rod, Aluminum -Zinc (33" Length), 100271569
Magnifying glass
Hover image to zoom

3/4" NPT Anode Rod, Aluminum -Zinc (33" Length), 100271569

Brand:
AO Smith
SKU:
100271569
Rating:
(31)
Q&A:
(0)
3/4" NPT Anode Rod, Aluminum -Zinc (33" Length), 100271569
Magnifying glass
Hover image to zoom
$62.71 each
In Stock
In Stock
Get 47 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Length (Inches)
33" Length
Product Highlight: Material
Aluminum / Zinc

Description

–
A. O. Smith 100271569 3/4" NPT Aluminum/Zinc Anode Rod, 33" Length
A replacement sacrificial anode rod designed to help protect compatible A. O. Smith water heaters from internal tank corrosion and extend service life.

Key Features:
  • Sacrificial anode rod designed to attract corrosive elements inside the water heater tank
  • Constructed of an aluminum/zinc alloy as specified
  • 3/4" NPT threaded connection for installation into compatible water heaters
  • Intended to help reduce corrosion-related tank deterioration and odor issues associated with certain water conditions

Compatibility & Applications:
  • Designed for use with compatible A. O. Smith water heater models that specify this anode rod
  • Intended for residential water heater maintenance and service applications
  • Must only be used where the manufacturer specifies this exact part number: 100271569

Installation & Operation Notes:
  • Installation should be performed by a qualified plumbing professional or experienced service technician
  • Water heater must be powered off and depressurized prior to removal or installation
  • Clearance above the heater should be verified before removal due to the rod length

Maintenance & Troubleshooting:
  • Anode rods are consumable components and require periodic inspection and replacement
  • Symptoms such as tank corrosion, reduced tank life, or odor issues may indicate a depleted anode rod
  • Documentation should be followed to determine inspection intervals and replacement timing

Specs

–
End Type:

Hex

Connection Size:

3/4"

Length (Inches):

33"

Product Type:

Anode Rod

Material:

Aluminum / Zinc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.94 out of 31 reviews
100% would recommend this product
4.94
out of 31 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
94%
4 star
6%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 31 reviews

Good replacement

Shipping was super fast, and the rod was easily replaced. I went with the aluminum-zinc as I'm on well water and didn't want the infamous rotten egg scent from a magnesium rod. Hopefully bought some time on my water heater, I'll buy another one in 3-4 years from supplyhouse
AD
West Milford, New Jersey
7 months ago
Was this review helpful to you?

yes

great
boomer
okc
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase this part again.

Easy to change. I was lucky being my water heater is 11years old. I did not have a problem but needed to be proactive before there was a problem. My old rod was in like new condition showing no deterioration.
Heater Man
Lansing, Michigan
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

YES

PART ARRIVE IN A TIMELY MANNER. WAS THE EXACT PART AS LISTED AND WORKED PERFECTLY. ALWAYS A GREAT JOB BY SUPPLY HOUSE.
SAM
PERU, IN
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Correct OEM product, good price, fast shipping

Nothing to complain about. I probably could have used a generic anode rod, but too often it ends up being important to use OEM (specific fit, other special reason, etc.) etc., so I found the OEM rod at SupplyHouse.com and went for it. The cost was similar, and this way I am 100% sure it's the right thing. I did find it interesting that the new OEM replacement was 6 inches shorter than the original that came in the water heater. Not sure why.
Danny
Murrieta, CA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect match at best price

The part was an exact replacement, packaged well, shipped quickly, and easily installed by this homeowner with basic tools (Teflon tape, ratchet wrench with 1-1/16 inch socket).
rkdndoc
Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solved our hot water rotten egg odor

Perfect fit and the aluminum-zinc material combination was the right solution to resolve the rotten egg odor in our hot water.
JT
Richmond, VA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

OEM, fit great, no problems

No more rotten egg smell for now. Have heard mixed news on the rotten egg smell simply appearing if hot water isn't used for a few days, haven't been able to test that yet.
Nickname
WI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

The water heater anode was great. Service and delivery was great. Thanks.
Lars
Hartford, CT
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product, great service.

Part worked just as expected. Fast service. And item was not damaged.
Repair guy
Mount Pleasant, MI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy