Apply to be a TradeMaster!
Main product image of 16" Magnesium Anode Rod Kit .84 DIA, 100109434
Magnifying glass
Hover image to zoom

16" Magnesium Anode Rod Kit .84 DIA, 100109434

Brand:
AO Smith
SKU:
100109434
Rating:
(22)
Q&A:
(1)
16" Magnesium Anode Rod Kit .84 DIA, 100109434
Magnifying glass
Hover image to zoom
$32.93 each
In Stock
In Stock
Get 19 Tomorrow, Oct 20
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
16" Length
Product Highlight: Material
Magnesium

Description

–
16" Magnesium Anode Rod Kit .84 DIA

Specs

–
End Type:

Hex

Length (Inches):

16"

Application:

Replacement Part

Material:

Magnesium

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

4.77 out of 22 reviews
95% would recommend this product
4.77
out of 22 Reviews
95% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
5%
3 star
0%
2 star
0%
1 star
5%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

I would buy this product again

The anode rod I received is a substitute for the for the original product. Although it was 6 inches shorter than the original it was placed in my water heater. I wasn't sure if there was any other choice. The person who placed it for me said it would work fine. Delivery was on time as promised. Thank you.
VS

Most Liked Negative Review

Part search was incorrect

I entered the exact model water heater and was shown 16" anode rods where the replacement for it. I ordered and did the replacement. The rod that came out was 30" long so the replacement was not a like for like match.
Showing 1-10 of 22 reviews

It's all about customer service!

SupplyHouse had the product I needed and at an excellent price. My purchase was packaged well. Shipping was reasonable and very fast. They've earned my business. I will be a return customer! Thank you!
DIY Guy
Aviston, Illinois
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Lochinvar Replacement Anode Rod

The part came in quickly. The only issue I had was that the new Lochinvar Anode Rod was 16" long, while the original one I removed was ~26" long. Not sure why the difference.
KJ
Saginaw, MI
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

OEM AO Smith

Great products, great shipping, fait prices.
Jerry
Fonda, NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality product

Easy to install...good product.
RLV
Lincoln, NE
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great

Good price and just what I needed.
woody
Colorado
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Seems to be working well, easy install

Easy to install, just need a 1 1/16" socket (regular one, an impact socket has too thick of walls). Seems well made and even though we are on a well we don't have any funny interaction with the magnesium. Prefer this over having our water exposed to the aluminum in aluminum or aluminum/zinc rods.
wallyuwl
Wisconsin
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Part search was incorrect

I entered the exact model water heater and was shown 16" anode rods where the replacement for it. I ordered and did the replacement. The rod that came out was 30" long so the replacement was not a like for like match.
ShowStopper
SD
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

The anode rod I received is a substitute for the for the original product. Although it was 6 inches shorter than the original it was placed in my water heater. I wasn't sure if there was any other choice. The person who placed it for me said it would work fine. Delivery was on time as promised. Thank you.
Glom
Genoa City WI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Anode rod

Great product and great price
Wildbill
NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked great

Need 2 people for this job.
Gaylord Fokker
WI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is the thread size 3/4' ?

Asked by Gary 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, the connection on this anode rod is 3/4" NPT.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy