Apply to be a TradeMaster!
Main product image of Concentric DV Termination Kit (5.0" to 10.0")
Magnifying glass
Hover image to zoom

Concentric DV Termination Kit (5.0" to 10.0")

Brand:
AO Smith
SKU:
100112421
Rating:
(20)
Q&A:
(6)
Concentric DV Termination Kit (5.0" to 10.0")
Magnifying glass
Hover image to zoom
$689.72 each
In Stock
In Stock
Get 2 Mon, Oct 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Vent Type
Concentric
Product Highlight: Wall Thickness
5.0" to 10.0"
Product Highlight: Used With
T-K4-IN, T-KJr2-IN, T-D2-IN

Description

–

Concentric DV Termination Kit for T-KJr2-IN, T-K4-IN and T-D2-IN.

Includes:
  • Direct Vent Conversion Kit
  • 3X4 Concentric Termination
  • Universal Adaptor 3-in-1
  • Aluminum Flex
  • Gear Clamp

Specs

–
Product Type:

Termination Kit

Vent Type:

Concentric

Wall Thickness:

5.0" to 10.0"

Intake Size:

3"

Exhaust Size:

4"

Used With:

T-K4-IN

T-KJr2-IN

T-D2-IN

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

Haymaker Descaler (1 Gallon)
SKU: 35231
Hercules

Product Reviews

4.65 out of 20 reviews
95% would recommend this product
4.65
out of 20 Reviews
95% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
20%
3 star
0%
2 star
5%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Everything you need

As far as direct venting goes, this kit give you everything you will need, in one package. High quality all stainless steel construction, providing pre-heated fresh outside combustion air, and different part numbers can accommodate virtually any wall thickness. Clamps, seals, and instructions included.
VS

Most Liked Negative Review

boo

Can smashed and dented, clearly prior to shipping.
Showing 1-10 of 20 reviews

Intimidating to look at; easy to install.

Licensed plumber here. My client surprised me with his purchase of a Takagi tankless water heater, unaware of its need for a separately-purchased vent kit. As a noob to Takagi's proprietary ventilation system, I was a bit daunted by the online search for, and the appearance of, this vent kit - but thanks to a smooth order process from supplyhouse.com, I found it to be absolutely intuitive & easy to install, using very few tools. Quick tips: the hole through the wall requires a 6" diameter holesaw. Have a 5/16" nut driver handy for the several hose clamps, and seal around the vent penetration adequately using spray foam, RTV sealant, and outdoor-rated screws to secure the exterior portion of the vent to the house. Lastly, be sure to run your condensate hose, which is included in this kit, into an approved drain or pump as customary (see pics). That's it! Easy-peazy. The unit runs great! Hope this helps.
AllSmilesPlumbing
Bellingham WA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

boo

Can smashed and dented, clearly prior to shipping.
Killmon
BG
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very handy

Product was very handy to work venting on our tankless HWH. Installation was smooth.
Mike
Washington DC
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Makes installation very easy

All parts necessary for quality installation
Jack of all trades
Kenai AK
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Easy install
Chad the PLummer
Philadelphia,MS
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is literally everything you need to install the takagi

Contains every part you need to install the Takagi in concentric configuration. Was a great price since buying all these components separate was going to be almost double! They should just offer this as an add-on to the actual unit to limit any confusion on what you need. I gave 4 stars because some parts were pretty bent when I received the package, and the back flow preventer had even fallen out of the pipe and was a pain to get it back in properly. But props to the company for getting this out to me in 2 days.
Chris
NJ
9 years ago
Was this review helpful to you?

Great Product!

Worked as it was designed. Easy to install.
hedgewood
Rices Landing, PA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Everything you need

As far as direct venting goes, this kit give you everything you will need, in one package. High quality all stainless steel construction, providing pre-heated fresh outside combustion air, and different part numbers can accommodate virtually any wall thickness. Clamps, seals, and instructions included.
Marty
Upper Eastern Shore, Maryland
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Makes install a breeze.

Everything fits right, out of the box. Makes installation a snap. You definitely want to order this with your direct vent tankless Takagai water heater
joe
Idaho
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Fit; Great Looking Component

Excellent service, good quality product!
My Handy House Man
Grass Valley, California
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

6 Questions
6 Questions
ASK A QUESTION

Q: How much condensate should one expect to collect and drain out? Since in operation I have seen no condensate drain out at all.

Asked by joea 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

If it's a non condensing unit, very little. The drain is there to protect the unit from any potential condensation that could drip back and damage the internals.

Was this review helpful to you?

Q: Is this available in stainless steel. Is it rated for through a combustible wall. Thank you

Asked by Paul 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This kit is AL29-4C stainless steel. It is a concentric termination, with the exhaust pipe inside of the intake air pipe so should meet requirements for installation through a combustible wall, but check with local code for any additional requirements.

Was this review helpful to you?

Q: I have a product installation where the current HW heater vents to a chimney Flue. Can this product be vented to that and use the rest of the flue in the chimney?

Asked by 2Feathers 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, it cannot.

Was this review helpful to you?

Q: Does this include the TK-TV10?

Asked by Joe 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it does.

Was this review helpful to you?

Q: Can this kit be used to penetrate a combustible material wall, such as a 2X4 framed and sided house? Does it include a wall thimble?

Asked by WE can do it Wayne! 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

What can and can't be used is local code so we can not advise you, & it includes the thimble.

Was this review helpful to you?

Q: Does this include a backflow preventer? If not can one be added?

Asked by jj 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, the universal adapter is also a drain tee and backflow preventer.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy