Shop Resideo Sale
Main product image of Product Preservers Anti-Scale System PP-AS20
Magnifying glass
Hover image to zoom

Product Preservers Anti-Scale System PP-AS20

Brand:
AO Smith
SKU:
100291509
Rating:
(9)
Q&A:
(3)
Product Preservers Anti-Scale System PP-AS20
Magnifying glass
Hover image to zoom
$232.98 each
In Stock
In Stock
Get 5 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
100 MAX PSI
Product Highlight: Inlet Size
3/4"
Product Highlight: Outlet Size
3/4"
Product Highlight: Connection Type
NPT Connection
Product Highlight: Diameter (Inches)
5-1/2" Diameter

Description

–
The Product Preservers Anti-Scale System protects your tankless water heater from damage due to scale formation. This system does not add chemicals to the water or require electricity. As water flows through the filter, hard water minerals form inactive scale crystals which flow through the water heater without sticking to the heat exchanger.

The system virtually maintenance free as the filter only needs to be changed every two years. Replacing the filter is easier, faster, and needs to be less frequently than using isolation valves to flush a water heater with a cleaning solution to remove scale buildup.

Specs

–
Product Type:

Anti-Scale System

Water Treatment System

Type:

Scale Inhibitor

Application:

HVAC

Max Pressure (PSI):

100

Flow Rate (GPM):

7

Cartridge Life:

2 Years

Max Water Temp (°F):

100°F

Inlet Size:

3/4"

Outlet Size:

3/4"

Connection Type:

NPT

Diameter (Inches):

5-1/2"

Reduction Claim:

Scale

Housing Color:

Blue

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

3.33 out of 9 reviews
63% would recommend this product
3.33
out of 9 Reviews
63% would recommend this product
WRITE A REVIEW
5 star
44%
4 star
0%
3 star
22%
2 star
11%
1 star
22%
WRITE A REVIEW
Showing 1-9 of 9 reviews

Installation with caution.

Inlet and outlet plastic adapters (came with filter) are useless (will leak). Even a 1" to 3/4 brass adapter (reducer) will not work. Will need 1" nipple (longer thread than reducer), then use 3/4" reducer. It was a pain to hook everything up. Will see how the filter will work out. Still plan to flush every 2 years when replacing filter.
J
New York City
2 years ago
Was this review helpful to you?

I wouln't buy this again

A.O. Smith or Supply House doesn't service this anti-scale system. An o-ring that should be replaced isn't available; there are no part numbers. Also, two plastic inlet/outlet adapters on the head unit will start to leak; again, there are no replacement parts or part numbers from either A.O. Smith or Supply House.
JT
Tustin
3 years ago
Was this review helpful to you?

Replaced and Bust twice in two years

this will prevent scale, but count on buying again year after year. in retrospect, probably simpler and cheaper to just flush the tankless with vinegar on a yearly basis, rather than deal with flooding and no hot water.
rc
dallas, tx
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Can't say much yet

Easy to install. No idea if it works yet, it's only been a month.
N
Gold Country
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Their should be more Company,s like Supply House.

Yes I install the product ,and so far my wife and I are most please and would recommend this product and Supply House .for their Plumbing needs
Cs Mitch
TX
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again, and from SupplyHouse

A problem with a bracket got solved very easily and quickly.
Ed
Alexandria, Virginia
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

I installed this for my new Takagi tankless hot water heater. We use a water distiller for our drinking water and the deposits left in the distiller appear to be reduced by more than half. So I am quite pleased with this system.
Arthur
WA
7 years ago
Was this review helpful to you?

on our second tankless system

still seeing scale, on our second tankless system and it's dead. moving on
Matt
Navarre ohio
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Unsure about this product yet.

Time will tell if Product Preservers Anti-Scale filter will be effective in protecting my expensive new Polaris water heater that heats our water and infloor radiant heat for our entire house from lime scale. Products sales info was quite impressive.
DIGGERDAVE
Dewitt,MI
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Does this come with a filter and pressure gauge? What is the pressure gauge for?

Asked by ProDev 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello, thanks for writing in. This product will include the cartridge element, but no pressure gauge is included.

Was this review helpful to you?

Q: Hello... Looking up place this before our tankless water heater. How often does the filter have to be replaced? Thank you

Asked by David 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse.com Team

It depends on the hardness of the water where you live. For harder water you would replace more often or maybe even use multiple units. Typically it should be changed every 6-12 months depending on usage and hardness of water.

Was this review helpful to you?

Q: does filter cartridge come with it.

Asked by Michael 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, this housing will include the cartridge element.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy